Shop All Flushmount Lights
Megaman
6in. LED Flush Mount Disk Light Ceiling Light 9.5Watt, 800 Lumens, Dimmable, Soft White 2700K, 20PK
Mfr # MXTL1031-827-20P
Zoro # G109100455
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting ceiling mount
- Length 7.05 in
- Width 7.05 in
- Lamp Type Simple
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Megaman
- MFR # MXTL1031-827-20P
- Zoro # G109100455
- UPC # 845940014676
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7.05 in |
Width | 7.05 in |
Height | 0.91 in |
Size | 6" |
Details
Mounting | ceiling mount |
Lamp Type | Simple |
Voltage | 120V |
Lumens | 800 lm |
Dimmable | Yes |
Finish | White |
Item | LED Ceiling Light |
Color | white |
Rated Life | 35000 hrs |
Fixture Wattage | 9.5W |
Housing Material | metal, plastic |
Fixture Shape | Round |
CRI | 80 |
Color Temperature | 2700K |
Light Color | Soft White |
Standards | UL listed for Wet Location |
Description
Megaman's MXTL1031 LED disk light has a classic, low-profile design that allows you to have a stylish look with efficient lighting. Smooth dimming capabilities ranging from 100% to 10% with modern LED dimmers allows you to control the look and feel of your space. You can choose either a 2700K or 3000K color temperature. The MXTL1031 can be installed either on an existing outlet box or a remodeled can using our retrofit kit sold separately. It is suitable for most new construction, remodeling, and shallow recessed lighting housings. Also, it is suitable for Wet locations, making it perfect for kitchen and bathroom lighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S1978 replacement light bulb lamp, 2PK (S1978 SATCO)
- POWERMOON Lightstand, Plastic, Black (PFT15)
- LIGHTOLIER Round Downlight, 3000K, WHT, 0-10V, Dim, 5" (S5R830K7WZ10U)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL941)
- MEGAMAN 9in. 18W Slim Mount LED Ceiling Light, 3000/4000/5000K, 120V, 1350LM, Dimmable Flush Mount, 24PK (E5DL9-93050-24P)
- PROGRESS LIGHTING Carisa Flush Mount (P350075-009)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20076LEDD-BRZ/ACR)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- MAXIM Essentials 1-Light 7.5" Wide Oil Rubbed Bronze Flush Mount Light (5884FTOI)
- PROGRESS LIGHTING Box LED Black One-Light 10" LED Flush Mount (P350114-031-30)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- Megaman Flushmount Lights