Shop All V-Belts
Megadyne
Unimatch Wrapped Classical V-belt
Mfr # B80
Zoro # G910760473
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Length 83 in.
- Material Rubber
- For Use With Pulleys, Sheaves
- Features A and B section belts up to 100" are dual-branded identifying both classical and Fractional Horsepower (FHP) sizes allowing consolidation of inventory and saving you money.
- Weight 0.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Length | 83 in. |
Details
Material | Rubber |
For Use With | Pulleys, Sheaves |
Features | A and B section belts up to 100" are dual-branded identifying both classical and Fractional Horsepower (FHP) sizes allowing consolidation of inventory and saving you money. |
Weight | 0.8 lb |
Description
Wapped cover belts designed to perform in tandem on multiple drives or individually. A and B section belts up to 100 in. are Dual Branded clearly identifying both ARPM classical and fractional horespower FHP sizes allowing for inventory consolidation. Dual Brand Examples: A40 4L240 --- B78 5L810. Belts come in wide range of sizes and are anti-static and offer oil and heat resistance meeting ARPM requirements.
- •A & B sections dual-branded with classical & FHP part numbers
- •UniMatch belts are designed to perform in tandom in multiple V-belt drives
- •Oil and Heat Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (6L017)
- GATES PowerGrip GT3 Belts - 2M and 3M, 370-2MGT-09 (370-2MGT-09)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-11.5)
- NTN Radial Ball Bearing, Sealed, 20mm Bore Dia (6004LLBC3/L627)
- MEGADYNE RAW EDGE DEEP WEDGE COGGED V-BELTS R3VX650 4 RIBS PER BELT (4/3VX650)
- MEGADYNE METRIC V BELT V-BELTS (SPZ875)
- MEGADYNE RAW EDGE DEEP WEDGE COGGED V-BELTS R5VX1700 5 RIBS PER BELT (5/5VX1700)
- MEGADYNE METRIC V BELT V-BELTS (SPZ900)
- MEGADYNE METRIC COGGED V BELT V-BELTS (XPA1060)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX37)
- D&D 78" Outside Length, 1/2" Top Width, 1 Ribs (AX76)
- Megadyne V-Belts