Shop All Insoles
Megacomfort
Resistant Insole, Womens, 10" L, PR
Mfr # PAMPR-W567
Zoro # G5431730
original price:
$29.89
7% off
new price: $27.55
/pr
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material Memory Foam, Steel Plate
- Width 3 in
- Features Flexible Steel Plate, Memory Foam, Soft Contoured Arch Support, Deep Semi-Hexagonal Heel Cup, Silver Ions, Anti-Bacterial, Fresh Anti-Odor Apple Scent
- Prevents Injuries From Sharp Objects - Shards of Glass/Metal/Nails, Fungus, Foot Odor, Sweating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megacomfort
- MFR # PAMPR-W567
- Zoro # G5431730
- UPC # 894895001828
- Country of Origin Taiwan, Province of China
- Category Insoles
Dimensions
Size | Men's 3 to 4 / Women's 5 to 7 |
Width | 3 in |
Length | 10 in |
Arch Height | Flat, High, Medium |
Footwear Size | Men's 3 to 4, Women's 5 to 7 |
Details
Item | Insole |
Gender | Unisex |
Material | Memory Foam, Steel Plate |
Features | Flexible Steel Plate, Memory Foam, Soft Contoured Arch Support, Deep Semi-Hexagonal Heel Cup, Silver Ions, Anti-Bacterial, Fresh Anti-Odor Apple Scent |
Prevents | Injuries From Sharp Objects - Shards of Glass/Metal/Nails, Fungus, Foot Odor, Sweating |
Color | Yellow/Black |
Thickness | 1/2 in |
Standards | TAA Compliant, ASTM F2413-11 |
Footwear Brand | MEGACOMFORT |
Toe Shape | Round |
Description
Insole, Unisex, Size Men's 3 to 4 / Women's 5 to 7, Length 10 in, Width 3 in, Thickness 1/2 in, Memory Foam, Steel Plate, Yellow/Black, Flat, High, Medium Arch Height, Round Toe Shape, Prevents Injuries From Sharp Objects - Shards of Glass/Metal/Nails, Fungus, Foot Odor, Sweating, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY NFPA Label, 3"Wx5"H, Self-Adh Vinyl, PK500 (121165)
- 5.11 Tactical Boots, 9-1/2, R, Black, Plain, PR (12404)
- MCR SAFETY Table Grade Cow Grain Driver, 2XL, PK12 (32013XXL)
- SMEAD Label, Accs, ""J"", Ylw, 100Ct Pk (SMD67180)
- MEGACOMFORT Resistant Insole, Unisex, 11" L, PR (PAMPR-M89/W1011)
- MEGACOMFORT Resistant Insole, Unisex, 11-1/2" L, PR (PAMPR-M1011/W1213)
- MEGACOMFORT Resistant Insole, Mens, 12-1/2" L, PR (PAMPR-M1415)
- MEGACOMFORT Insole, Men 12 to 13, Yllw/Grn/Blk, PR (MT)
- MEGACOMFORT Insole, Women 5 to 7, Yllw/Bl/Blk, PR (MS)
- MEGACOMFORT Insole, Women 5 to 7, Yllw/Blk, PR (PAMESD)
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 12-13, Women's 14-15, 1 Pair (MS)
- Megacomfort Foot Protection