Shop All Insoles
Megacomfort
Resistant Insole, Unisex, 11-1/2" L, PR
Mfr # PAMPR-M1011/W1213
Zoro # G5431706
original price:
$34.53
20% off
new price: $27.35
/pr
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material Memory Foam, Steel Plate
- Width 4 in
- Features Flexible Steel Plate, Memory Foam, Soft Contoured Arch Support, Deep Semi-Hexagonal Heel Cup, Silver Ions, Anti-Bacterial, Fresh Anti-Odor Apple Scent
- Prevents Injuries From Sharp Objects - Shards of Glass/Metal/Nails, Fungus, Foot Odor, Sweating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megacomfort
- MFR # PAMPR-M1011/W1213
- Zoro # G5431706
- UPC # 894895001859
- Country of Origin Taiwan, Province of China
- Category Insoles
Dimensions
Size | Men's 10 to 11 / Women's 12 to 13 |
Width | 4 in |
Length | 11 1/2 in |
Arch Height | Flat, High, Medium |
Footwear Size | Men's 10 to 11, Women's 12 to 13 |
Details
Item | Insole |
Gender | Unisex |
Material | Memory Foam, Steel Plate |
Features | Flexible Steel Plate, Memory Foam, Soft Contoured Arch Support, Deep Semi-Hexagonal Heel Cup, Silver Ions, Anti-Bacterial, Fresh Anti-Odor Apple Scent |
Prevents | Injuries From Sharp Objects - Shards of Glass/Metal/Nails, Fungus, Foot Odor, Sweating |
Color | Yellow/Black |
Thickness | 1/2 in |
Standards | TAA Compliant, ASTM F2413-11 |
Footwear Brand | MEGACOMFORT |
Toe Shape | Round |
Description
Insole, Unisex, Size Men's 10 to 11 / Women's 12 to 13, Length 11 1/2 in, Width 4 in, Thickness 1/2 in, Memory Foam, Steel Plate, Yellow/Black, Flat, High, Medium Arch Height, Round Toe Shape, Prevents Injuries From Sharp Objects - Shards of Glass/Metal/Nails, Fungus, Foot Odor, Sweating, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP GRIPTAPE Griptape Roll, 9.5" x 60 ft., Black (3100-9.5-SB)
- FRONTLINE Combat Compliance Kit - Harness, 6' Single Leg Lanyard and Drawstring Bag (K100-61S)
- RADIANS Diamond Bump Cap Red, Baseball, Polyethylene, Ratchet Suspension, Red (302-RED)
- SALISBURY Arc Flash Clothing Kits (SKCP8RG2X-WB)
- MEGACOMFORT Resistant Insole, Mens, 12" L, PR (PAMPR-M1213)
- MEGACOMFORT Resistant Insole, Mens, 12-1/2" L, PR (PAMPR-M1415)
- MEGACOMFORT Resistant Insole, Unisex, 10-1/2" L, PR (PAMPR-M67/W89)
- MEGACOMFORT Resistant Insole, Unisex, 11" L, PR (PAMPR-M89/W1011)
- MEGACOMFORT Insole, Men 14 to 15, Yllw/Grn/Blk, PR (MT)
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 10-11, Women's 12-13, 1 Pair (MS)
- SPENCO Insole, Size 12 to 13, Men, PR (39313)
- Megacomfort Foot Protection