Shop All Insoles
Megacomfort
Resistant Insole, Mens, 12" L, PR
Mfr # PAMPR-M1213
Zoro # G5431697
product price: $27.35
/pr
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material Memory Foam, Steel Plate
- Width 4 1/2 in
- Features Flexible Steel Plate, Memory Foam, Soft Contoured Arch Support, Deep Semi-Hexagonal Heel Cup, Silver Ions, Anti-Bacterial, Fresh Anti-Odor Apple Scent
- Prevents Injuries From Sharp Objects - Shards of Glass/Metal/Nails, Fungus, Foot Odor, Sweating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megacomfort
- MFR # PAMPR-M1213
- Zoro # G5431697
- UPC # 894895001866
- Country of Origin Taiwan, Province of China
- Category Insoles
Dimensions
Size | Men's 12 to 13 / Women's 14 to 15 |
Width | 4 1/2 in |
Length | 12 in |
Arch Height | Flat, High, Medium |
Footwear Size | Men's 12 to 13, Women's 14 to 15 |
Details
Item | Insole |
Gender | Unisex |
Material | Memory Foam, Steel Plate |
Features | Flexible Steel Plate, Memory Foam, Soft Contoured Arch Support, Deep Semi-Hexagonal Heel Cup, Silver Ions, Anti-Bacterial, Fresh Anti-Odor Apple Scent |
Prevents | Injuries From Sharp Objects - Shards of Glass/Metal/Nails, Fungus, Foot Odor, Sweating |
Thickness | 1/2 in |
Color | Yellow/Black |
Standards | TAA Compliant, ASTM F2413-11 |
Footwear Brand | MEGACOMFORT |
Toe Shape | Round |
Description
Insole, Unisex, Size Men's 12 to 13 / Women's 14 to 15, Length 12 in, Width 4 1/2 in, Thickness 1/2 in, Memory Foam, Steel Plate, Yellow/Black, Flat, High, Medium Arch Height, Round Toe Shape, Prevents Injuries From Sharp Objects - Shards of Glass/Metal/Nails, Fungus, Foot Odor, Sweating, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, Lime (EGO20973)
- MASTER LOCK Deluxe Lockout Station, Plastic, Yellow (S1900VEPRE)
- HONEYWELL NORTH NorthFlex Cold GripInsulated Gloves, Black/Blue, XL (NF11HD/10XL)
- 3M Versaflo Peel-Off Visor Coversstand Visor 40/Cs (MMM37322)
- MEGACOMFORT Resistant Insole, Unisex, 10-1/2" L, PR (PAMPR-M67/W89)
- MEGACOMFORT Resistant Insole, Unisex, 11" L, PR (PAMPR-M89/W1011)
- MEGACOMFORT Resistant Insole, Womens, 10" L, PR (PAMPR-W567)
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 10-11, Women's 12-13, 1 Pair (MS)
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 8-9, Women's 10-11, 1 Pair (MS)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 10-11, Women's 12-13, 1 Pair (PAM-M1011/W1213)
- SALISBURY 15" ELECTRIGRIP BOOT INSOLE SZ 9 (51900 09-ES)
- Megacomfort Insoles