Shop All Insoles
Megacomfort
Diabetic Insole, 13" L, PR
Mfr # DIAB-M1415
Zoro # G0198925
original price:
$29.99
7% off
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material EVA, Memory Foam
- Color Yellow/Beige/Blue
- Thickness 1/2 in
- Standards TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Megacomfort
- MFR # DIAB-M1415
- Zoro # G0198925
- UPC # 00894895001439
- Country of Origin Taiwan, Province of China
- Category Insoles
Dimensions
Size | Men's 14 to 15 / Women's 16 to 17 |
Width | 3 in |
Length | 13 in |
Footwear Size | Men's 14 to 15, Women's 16 to 17 |
Details
Item | Diabetic Insole |
Gender | Unisex |
Material | EVA, Memory Foam |
Color | Yellow/Beige/Blue |
Thickness | 1/2 in |
Standards | TAA Compliant |
Footwear Brand | MEGACOMFORT |
Features | Ergonomic Design, Unique Pressure Distribution, Heel and Arch Cushioning, Aeration Holes |
Prevents | Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Sweating |
Description
Diabetic Insole, Unisex, Size Men's 14 to 15 / Women's 16 to 17, Length 13 in, Width 3 in, Thickness 1/2 in, EVA, Memory Foam, Yellow/Beige/Blue, Prevents Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Sweating, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP ONGUARD Disposable Latex Response Boots X-Large (WPL241-XL)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (N1S-5-MR)
- STARKE Safety Harness, Vest Style, Polyester (SBC100-ML)
- TAPCO U-Channel Sign Post, 6'L, 2 lbs./ft., Galvanized Post with Holes Top to Bottom (054-00020)
- MEGACOMFORT Diabetic Insole, 12-1/2" L, PR (DIAB-M1213)
- MEGACOMFORT Diabetic Insole, 10-1/4" L, PR (DIAB-W567)
- MEGACOMFORT Diabetic Insole, 11-1/2" L, PR (DIAB-M89/W1011)
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 6-7, Women's 8-9, 1 Pair (MS)
- MEGACOMFORT Insole, Men 14 to 15, Yllw/Bl/Blk, PR (MS)
- MEGACOMFORT Insole, Men 12 to 13, Yllw/Blk, PR (PAMESD)
- SPENCO Insole, size 2, Men/Women, PR (39313)
- Megacomfort Insoles