Shop All Insoles
Megacomfort
Diabetic Insole, 12" L, PR
Mfr # DIAB-M1011/W1213
Zoro # G0198916
product price: $26.45
/pr
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material EVA, Memory Foam
- Color Yellow/Beige/Blue
- Standards TAA Compliant
- Prevents Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Sweating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megacomfort
- MFR # DIAB-M1011/W1213
- Zoro # G0198916
- UPC # 00894895001415
- Country of Origin Taiwan, Province of China
- Category Insoles
Dimensions
Size | Men's 10 to 11 / Women's 12 to 13 |
Width | 3 in |
Length | 12 in |
Footwear Size | Men's 10 to 11, Women's 12 to 13 |
Details
Item | Diabetic Insole |
Gender | Unisex |
Material | EVA, Memory Foam |
Color | Yellow/Beige/Blue |
Standards | TAA Compliant |
Prevents | Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Sweating |
Features | Ergonomic Design, Unique Pressure Distribution, Heel and Arch Cushioning, Aeration Holes |
Thickness | 1/2 in |
Footwear Brand | MEGACOMFORT |
Description
Diabetic Insole, Unisex, Size Men's 10 to 11 / Women's 12 to 13, Length 12 in, Width 3 in, Thickness 1/2 in, EVA, Memory Foam, Yellow/Beige/Blue, Prevents Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Sweating, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size M (60-1-1722-M)
- KIMBERLY-CLARK IRUV Shade 50 Polycarbonate Faceshield (29080)
- DUNLOP Size 10 Men's Plain Rubber Boot, Blue (8908500)
- LYLE Reflective Inorganic Arsenic Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0712-RA_14X10)
- MEGACOMFORT Diabetic Insole, 11-1/2" L, PR (DIAB-M89/W1011)
- MEGACOMFORT Diabetic Insole, 10-1/4" L, PR (DIAB-W567)
- MEGACOMFORT Diabetic Insole, 11" L, PR (DIAB-M67/W89)
- MEGACOMFORT Insole, Men 10 to 11/Women 12 to 13, PR (PAMESD)
- MEGACOMFORT Anti-Fatigue Molded Insole, 12" L, PR (PAMSQ-M1011/W1213)
- MEGACOMFORT Insole, Women 5 to 7, Yllw/Blk, PR (PAMESD)
- SPENCO Orthotic Insole, Unisex, PR (4621004)
- Megacomfort Insoles