Shop All Insoles
Megacomfort
Diabetic Insole, 11-1/2" L, PR
Mfr # DIAB-M89/W1011
Zoro # G8290295
original price:
$26.45
5% off
new price: $24.99
/pr
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Unisex
- Material EVA, Memory Foam
- Color Yellow/Beige/Blue
- Features Ergonomic Design, Unique Pressure Distribution, Heel and Arch Cushioning, Aeration Holes
- Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megacomfort
- MFR # DIAB-M89/W1011
- Zoro # G8290295
- UPC # 00894895001408
- Country of Origin Taiwan, Province of China
- Category Insoles
Dimensions
Size | Men's 8 to 9 / Women's 10 to 11 |
Length | 11 1/2 in |
Width | 3 in |
Footwear Size | Men's 8 to 9, Women's 10 to 11 |
Details
Item | Diabetic Insole |
Gender | Unisex |
Material | EVA, Memory Foam |
Color | Yellow/Beige/Blue |
Features | Ergonomic Design, Unique Pressure Distribution, Heel and Arch Cushioning, Aeration Holes |
Footwear Brand | MEGACOMFORT |
Thickness | 1/2 in |
Prevents | Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Sweating |
Standards | TAA Compliant |
Description
Diabetic Insole, Unisex, Size Men's 8 to 9 / Women's 10 to 11, Length 11 1/2 in, Width 3 in, Thickness 1/2 in, EVA, Memory Foam, Yellow/Beige/Blue, Prevents Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Sweating, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BD)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Industrial Brown-Roll (INB.0360.R)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-3X (97001-33-2-LBK-3X)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-100)
- MEGACOMFORT Diabetic Insole, 11" L, PR (DIAB-M67/W89)
- MEGACOMFORT Diabetic Insole, 10-1/4" L, PR (DIAB-W567)
- MEGACOMFORT Diabetic Insole, 12" L, PR (DIAB-M1011/W1213)
- MEGACOMFORT Insole, Men 12 to 13, Yllw/Blk, PR (PAMESD)
- MEGACOMFORT Insole, Women 5 to 7, Yllw/Blk, PR (PAMESD)
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 6-7, Women's 8-9, 1 Pair (MS)
- MEGACOMFORT Resistant Insole, Unisex, 10-1/2" L, PR (PAMPR-M67/W89)
- Megacomfort Foot Protection