Shop All Insoles
Megacomfort
Diabetic Insole, 10-1/4" L, PR
Mfr # DIAB-W567
Zoro # G0197105
original price:
$29.99
11% off
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Unisex
- Material EVA, Memory Foam
- Color Yellow/Beige/Blue
- Length 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Megacomfort
- MFR # DIAB-W567
- Zoro # G0197105
- UPC # 00894895001385
- Country of Origin Taiwan, Province of China
- Category Insoles
Dimensions
Size | Men's 3 to 5 / Women's 5 to 7 |
Length | 10 1/4 in |
Width | 3 in |
Footwear Size | Men's 3 to 5, Women's 5 to 7 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Diabetic Insole |
Gender | Unisex |
Material | EVA, Memory Foam |
Color | Yellow/Beige/Blue |
Features | Ergonomic Design, Unique Pressure Distribution, Heel and Arch Cushioning, Aeration Holes |
Thickness | 1/2 in |
Footwear Brand | MEGACOMFORT |
Standards | TAA Compliant |
Prevents | Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Sweating |
Description
Diabetic Insole, Unisex, Size Men's 3 to 5 / Women's 5 to 7, Length 10 1/4 in, Width 3 in, Thickness 1/2 in, EVA, Memory Foam, Yellow/Beige/Blue, Prevents Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Sweating, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J23122)
- AZUSA SAFETY Cruiser Anti-Fog Outdoor, Dark Lens Frameless Anti-Scratch Safety Glasses (CRUISER)
- C.H. HANSON Stencil, Number Kit, 12pcs., 6 x 4 In. (70355)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (RWG555S)
- MEGACOMFORT Diabetic Insole, 11" L, PR (DIAB-M67/W89)
- MEGACOMFORT Diabetic Insole, 12" L, PR (DIAB-M1011/W1213)
- MEGACOMFORT Diabetic Insole, 12-1/2" L, PR (DIAB-M1213)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 3-4, Women's 5-7, 1 Pair (PAM-W567)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 12-13, Women's 14-15, 1 Pair (PAM-M1213)
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 12-13, Women's 14-15, 1 Pair (MS)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 14-15, Women's 16-17, 1 Pair (PAM-M1415)
- Megacomfort Insoles