Shop All Garage Door Opener Accessories
Megacode
Radio Control, 2 Channel, With Visor Clip
Mfr # MCT-2
Zoro # G5797985
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Channel
- Voltage 9V DC
- Hz 318 MHz
- For Use With (2) Doors
- Includes 9V Battery and Visor Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megacode
- MFR # MCT-2
- Zoro # G5797985
- Country of Origin China
- Category Garage Door Opener Accessories
Dimensions
Receiver Size (In.) | 2-1/8 x 1 x 3-3/4 |
Details
Item | Radio Control |
Type | 2 Channel |
Voltage | 9V DC |
Hz | 318 MHz |
For Use With | (2) Doors |
Includes | 9V Battery and Visor Clip |
Accessory Type | Radio Control |
Description
Radio Control, 2 Channel, Receiver Size (In.) 2-1/8 x 1 x 3-3/4, Voltage 9V DC, 318 MHz, For Use With (2) Doors, Includes 9V Battery and Visor Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Combination Switch, Double Gang (10COMBOPLATE)
- VIEGA Viega ProPress FKM sealing element, 3/4" (dull black) (17778)
- SUGATSUNE Folding Pull Handle, SS, Polished, Threaded Studs (HK-100)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1N)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, SS, 2 Buttons, Nema 1 (HBF-1)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Surface Mount (3BX)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, With Lockout (3BXL)
- AFTERMARKET 20414R 36179R Garage Door Opener Carriage for Genie Screw Drive Operators (OTK20-0688)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Surface Mount (3BXT)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Oval Buttons, Nema 1 (LCE3)
- WD-40 11OZ Garage Door Lube (10058)
- Megacode Garage Door Opener Accessories