Shop All Garage Door Opener Accessories
Megacode
Radio Control, 1 Channel, With Visor Clip
Mfr # MCT-11
Zoro # G5578142
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1 Channel
- For Use With (1) Door
- Voltage 9V DC
- Includes 9V Battery and Visor Clip
- Hz 318 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megacode
- MFR # MCT-11
- Zoro # G5578142
- UPC # 093863111341
- Country of Origin China
- Category Garage Door Opener Accessories
Details
Item | Radio Control |
Type | 1 Channel |
For Use With | (1) Door |
Voltage | 9V DC |
Includes | 9V Battery and Visor Clip |
Hz | 318 MHz |
Accessory Type | Radio Control |
Description
Radio Control, 1 Channel, Voltage 9V DC, 318 MHz, For Use With (1) Door, Includes 9V Battery and Visor Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLESAFE S-Hook, Yellow, 6" (INT CS06)
- COMPONENT HARDWARE Stainless Steel Door and Butt Hinge (M74-2078)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 3/4 in W (82/63 KA)
- PRIME-LINE 3 Hole Bronze Diecast Spring-Loaded Door Holder Single Pack (J 4533)
- MEGACODE Radio Control, 2 Channel, With Visor Clip (MCT-2)
- AMERICAN GARAGE DOOR SUPPLY Radio Control, 2 Channel, With Visor Clip (DT2A)
- PEDESTAL PRO Entry Pedestal, 48"H, Handicaped (ADA-Stainless-Bollard-48x5RxS)
- PRIME-LINE T-Handle Garage Door Blank Zn (GD 52121)
- PRIME-LINE Handle Lift Garage Cd2 (GD52130)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Opener, Jack Shaft Mount (CH401JR1)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, SPST, Head & Cam (CPM-1)
- Megacode Garage Door Opener Accessories