Shop All Garage Door Opener Accessories
Megacode
Radio Control, 1 Channel, With Visor Clip
Mfr # MCT-1
Zoro # G5719095
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1 Channel
- Hz 318 MHz
- For Use With (1) Door
- Voltage 9V DC
- Receiver Size (In.) 2-1/8 x 1 x 3-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megacode
- MFR # MCT-1
- Zoro # G5719095
- Country of Origin China
- Category Garage Door Opener Accessories
Dimensions
Receiver Size (In.) | 2-1/8 x 1 x 3-3/4 |
Details
Item | Radio Control |
Type | 1 Channel |
Hz | 318 MHz |
For Use With | (1) Door |
Voltage | 9V DC |
Includes | 9V Battery and Visor Clip |
Accessory Type | Radio Control |
Description
Radio Control, 1 Channel, Receiver Size (In.) 2-1/8 x 1 x 3-3/4, Voltage 9V DC, 318 MHz, For Use With (1) Door, Includes 9V Battery and Visor Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 8 1/2 OAL (1NBR9)
- SUR&R O-Ring, 9.2mm Nominal Inside dia., PK50 (HOR260)
- BIG FOOT No-Slip Doorstop, Rubber, 2-1/4"x4-3/4"x1-1/4", Brown (MAS00920)
- LUCKY LINE Economy Spring Snap, L 2 7/8 In, PK10 (4GGU8)
- MEGACODE Radio Control, 2 Channel, With Visor Clip (MCT-2)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Surface Mount (3BX)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Rotating Head, SPST (CP-1B)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 2 Buttons, Nema 4X (PBK2)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount, NEMA Rating (1KX)
- PRIME-LINE ROLLER HVYDUTY 1-7/8""CD2 (GD52212)
- TELECTRON 3 Button Control Station (PBS-3)
- Megacode Garage Door Opener Accessories