Shop All Cookware
Megachef
Megachef MGKTL-1752 1.8 Litre Glass Body & Stainless Steel Electric Tea Kettle
Mfr # MGKTL-1752
Zoro # G303997387
product price: $52.95
/ea
$52.95
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
Make all your favorite hot beverages and more with the Mega Chef 1.8Lt. Glass Stainless Steel Electric Tea Kettle. This kettle has a sleek design with a stainless steel finish that looks great in any kitchen. See when the water is boiling with the clear glass construction. Heat up water worry free with the auto shut off feature! Clean up is a breeze with the removable and washable filter, and worry less about messes with the drip-free spout.
Features- 360°cordless jug-kettle
- Boil -dry protection
- With high borosilicate glass body,durable and stain resistant
- Concealed stainless steel heating element
- Automatically turns off when water boils
- Nice bright LED light
- Automatic one button cover starter
- Cord-free serving
- Drip-free spout
- Capacity: 1.8 Litre
- Material: Stainless Steel
- Weight: 4 lbs
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
- SUBURBAN Suburban 5320A Direct Spark Ignition (DSI) 6 Gallon Advantage Water Heater - SAW6D (5320A)
- FOLGERS Ground Coffee, Classic Roast Decaffeinated, Ground, 22 3/5oz, Can, PK6 (374)
- IMPERIAL COOKING EQUIPMENT Knob 2 D, Off-On (1008)
- BERKEL Rubber Foot (01-400827-00093)
- MEGACHEF The Nonstick Crepe & Pancake Maker Breakfast Griddle (ME336076)
- MEGACHEF MegaChef MCAI307 Airfryer And Multi-Cooker With 7 Pre-Programmed Settings; 3.5 quart - Burgundy (MCAI-307)
- MEGACHEF Megachef MCCI-440 5 Piece Pre-Seasoned Cast Iron Kitchen Cookware Set with Pots & Pans (MCCI-440)
- VOLLRATH Cover, 12-1/2 In. Dia. (3912C)
- HANDI-FOIL Handi-Foil Aluminum Pot Pie Pan, PK1000 (4007-30-1000)
- IN-SINK-ERATOR InSinkErator STC-PN Sink Top Switch Push Button in Polished Nickel (STC-PN)
- CRESTWARE Frying Pan, 12-1/2 In., Aluminum (FRY12H)
- Megachef Cookware