Shop All Cookware
Megachef
Megachef MGKTL-1739 1.7 Litre Stainless Steel Electric Tea Kettle
Mfr # MGKTL-1739
Zoro # G004005930
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Make all your favorite hot beverages and more with the Mega Chef 1.7Lt. Stainless Steel Electric Tea Kettle. This kettle has a sleek design with a stainless steel finish that looks great in any kitchen. Heat up water worry free with the auto shut off feature! Clean up is a breeze with the removable and washable filter, and worry less about messes with the drip-free spout.
Features- 360°cordless jug-kettle
- Boil -dry protection
- Removable & washable filter
- Automatically turns off when water boils
- On/off switch and bright LED light
- Automatic one button cover starter
- Cord-free serving
- Auto shutoff with boil-dry protection
- Drip-free spout
- 50/60Hz 900-1100 Watts
- BPA Free
- Voltage: 110-120 V
- Capacity: 1.7 Litre
- Material: Stainless Steel
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO Dinner Fork, Length 7 5/16 In, PK24 (WL5505)
- CAMPBELLS Ready To Serve Easy Open Cream Of Chicken Soup 7.25 oz., PK24 (000000443)
- KEATING Orifice (55) (4229)
- FROSTLINE Frostline Lactose Free Chocolate Soft Serve Mix 6lbs, PK6 (D410-C4000)
- MEGACHEF MegaChef MCAI307 Airfryer And Multi-Cooker With 7 Pre-Programmed Settings; 3.5 quart - Burgundy (MCAI-307)
- MEGACHEF Megachef MCCI-440 5 Piece Pre-Seasoned Cast Iron Kitchen Cookware Set with Pots & Pans (MCCI-440)
- MEGACHEF The Nonstick Crepe & Pancake Maker Breakfast Griddle (ME336076)
- FOCUS FOODSERVICE Focus Foodservice 17443 Stainless steel strainer cone for all juicers (17443)
- FOSTORIA Portable Salamander Heater, 480V AC (P30-FES-3A)
- BON CHEF Cucina 12" Chef'S Pan W/Lid - Ind Btm 12" Dia. X 3" H / 3 1/2 Qt (60008)
- VOLLRATH Bain Marie Pot Cover (79220)
- Megachef Cookware