MegaChef MG-TS2500 4 Slice Toaster in Stainless Steel; Silver
Mfr # MG-TS2500
Zoro # G703901694
Product Information
Description
Create a delicious breakfast with the MegaChef 4 Slice Stainless Steel Extra Wide Slot Toaster. Toast, heat and defrost all in one machine with one touch settings. Dual control panels are twice as fast, allowing you to create a breakfast for the entire family in a matter of minutes. 1.5 Inch wide slots are ideal for Waffles, Bagels, English Muffins and Texas Toast, breakfast jut got easier!
Features 9 adjustable preset browning settings perfect for all your different breakfast creations. Brushed stainless steel housing is easy to clean and care for and matches every kitchen decor. LED screen how much time is left on your selection. Includes convenient slide out crumb tray allowing for quick and easy cleaning.
Specifications- Color: Silver
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Full Size 6 in Steam Table Pan (20069)
- FRANKE FOODSERVICE COFFEE 3/8-3/8 Ff90 Metal Braided Hos (1553626)
- THERMOS Stainless Steel Travel Mug, 16 oz., Army Green, Hot 7 Hrs, Cold 18 Hrs (SK1000AG4)
- MANITOWOC ICE Swivel Male Tee Jg Pi110821S (2009483)
- MEGACHEF MegaChef MG-TS2700 4 Slice Toaster in Stainless Steel; Red (MG-TS2700)
- VOLLRATH 250 Slices/Hr Conveyor Toaster (CT2H-120250)
- HAMILTON BEACH Modern 2-Slice Stainless Steel Toaster (22794)
- HAMILTON BEACH Toastr Oven Ss Slv 4Slot (31401)
- BRENTWOOD INDUSTRIES PANINI PRESS -WHT, (TS-245)
- HADEN TOSTR STAINLESS STEEL WHITE 1500W 4SLOT (75013)
- HAMILTON BEACH Metal Black/Silver 2 slot Convection Toaster Oven 12.05 in. H X 17.8 in. W X 10.24 in (31156)
- Megachef Toasters