Megachef MG-CP23AB 3 qt. Pepper Shaped Enameled Cast Iron Casserole - Blue
Mfr # MG-CP23AB
Zoro # G304069137
Product Information
Description
Cook in style with the MegaChef Pepper Shaped Enameled Cast Iron Casserole in Blue. It features a unique bell pepper shaped base that makes for a stunning presentation when serving guest. The form brings visual flavor to the everyday home kitchen. The non-stick enamel coating makes it easier to cutback on fats and oils for healthier dishes. With a cast iron lid, any meal can cook evenly through the entire pot. Cook to your heart's content no matter how strong or acidic the ingredients are. This pot's outer coating protects the cast iron interior from corrosive material while providing all the advantages to cast iron cooking. Concoct savory stews, mesmerizing mac n cheese or ridiculously good risotto!
Specifications- Capacity: 3 qt.
- Color: Blue
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Stainless Steel 7/8 Inch O.D. Water Heater Flex Hose With 3/4 I (4401998)
- WHIRLPOOL Blk Rbber Wsher Inlet Hse, 10 Ft, 2 Pk (8212656RP)
- STAR MANUFACTURING Element/Pan Kit - 240V/1650W (WS-503843)
- SCOTSMAN Jet Top (2184100)
- MEGACHEF Megachef MGKTL-1752 1.8 Litre Glass Body & Stainless Steel Electric Tea Kettle (MGKTL-1752)
- MEGACHEF The Nonstick Crepe & Pancake Maker Breakfast Griddle (ME336076)
- MEGACHEF MegaChef MCAI307 Airfryer And Multi-Cooker With 7 Pre-Programmed Settings; 3.5 quart - Burgundy (MCAI-307)
- MEGACHEF Megachef MCCI-440 5 Piece Pre-Seasoned Cast Iron Kitchen Cookware Set with Pots & Pans (MCCI-440)
- HANDI-FOIL Handi-Foil 9" Round Pan With Lid, PK200 (2046-30-200W)
- HAMILTON BEACH Rice Cooker Silver 14Cup (37548)
- LODGE MANUFACTURING Red Dutch Oven 6Qt (EC6D43)
- Megachef Cookware