Shop All Cookware
Megachef
Megachef MG-CO33AR 7 qt. Oval Enameled Cast Iron Casserole; Red
Mfr # MG-CO33AR
Zoro # G504005720
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The MegaChef Oval Enameled Cast Iron Casserole in Red, provides the ideal size and shape for a multitude of dishes. Its cast iron make allows for even and long lasting heat distribution for the evening supper. With an oval shape, the dutch oven can accommodate whole chicken and larger cuts of meat; perfectly suitable for grand dinner parties. Cut down in oils and fats with the non-stick enamel coating, creating healthier daily meals! Create an array of dishes ranging from seasonal delicacies to common year round morsels for all to enjoy!
Specifications- Color: Red
- Shape: Oval
- Material: Cast Iron
- Capacity: 7 qt.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Filter (FXUTC)
- KEURIG Cofe K-Cup Blk Silk 24Pk (5000330103)
- KARAT 16 oz Clear Poly Deli Containers w/ Lids, PK240 (FP-IMDC16-PP)
- JADE RANGE Dial - Off/200-550F (3075200000)
- MEGACHEF MegaChef MCAI307 Airfryer And Multi-Cooker With 7 Pre-Programmed Settings; 3.5 quart - Burgundy (MCAI-307)
- MEGACHEF Megachef MGKTL-1752 1.8 Litre Glass Body & Stainless Steel Electric Tea Kettle (MGKTL-1752)
- MEGACHEF Megachef MCCI-440 5 Piece Pre-Seasoned Cast Iron Kitchen Cookware Set with Pots & Pans (MCCI-440)
- MEGACHEF The Nonstick Crepe & Pancake Maker Breakfast Griddle (ME336076)
- VOLLRATH CO Vollrath Hot Food Display Case, (40732)
- GREENPAN FRY PAN TURQUOISE 10 in. DIA (CC002634-001)
- BAKEBETTER Full Size Medium Aluminum Foil Pan; 21 x 13 x 2 in. (BA1703596)
- Megachef Cookware