Megachef MCVS100 Home Vacuum Sealer & Food Preserver with Extra Bags
Mfr # MCVS100
Zoro # G803919810
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megachef
- MFR # MCVS100
- Zoro # G803919810
- UPC # 672975048891
- Country of Origin China
- Category Vacuum Pack Machines
Description
The MegaChef Home Vacuum Sealer and Food Preserver with Extra Bags is a must have for any household. This vacuum sealer keeps food fresh up to 5x longer, preserves freshness, taste, and aids in preventing freezer-burn. Make cooking experience and meal preparation easier, more economical and faster. The dry and moist options provide your food with best possible preservation based on the different food types and storage requirements. Includes 10 large sized individual bags and a 10 Foot roll for larger food items. Food Bags are BPA Free, so you never have to worry about storing your favorite foods. This Megachef compact food saver sealer has a small and compact design to easily store when not in use. Space saving size makes it perfect for dorm rooms, boats, RVs, or motor homes where space might be limited.
Specifications- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Light Switch (28235)
- RUBBERMAID COMMERCIAL Cutlery Bin, 4 Compartment (FG336200GRAY)
- LUCKY CHARMS Lucky Charms Single Serve Bowl Pak 1.7 oz. Cup, PK60 (16000-13899)
- MIDDLEBY Ignition Module Kit (50239)
- WESTON BRANDS PRO-3000: Stainless Steel Vacuum Sealer (65-0401-W)
- SEALER SALES 20" Retractable Nozzle Vacuum Sealer (AVS-20)
- SEALER SALES 16" 3 Mil Vacuum Tubing, 500ft (VT-16-300-500)
- FOODSAVER White Food Vacuum Sealer (2187313)
- SEALER SALES 11" x 50ft Channel Vacuum Roll, 50ft (ZP-ROLL-11-50)
- FOODSAVER Food Vac Sealr 2Spd 120V (FSFSSL4440000)
- ANOVA VACUUM FOOD SLR 120W BLACK (ANVS02-US00)
- Megachef Vacuum Pack Machines