Shop All Flatware
Megachef
Megachef MCFW-LA VAGUE-MATTEROSEGOLD 20 Piece La Vague Flatware Utensil Set with Stainless Steel Silverware Metal Service; Matte Rose Gold
Mfr # MCFW-LA VAGUE-MATTEROSEGOLD
Zoro # G703951286
product price: $61.45
/ea
$61.45
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
The MegaChef La Vague Flatware Set is made of high quality food grade stainless steel, the quality material in high standard resists corrosion and rust, ensures long-lasting use. The La Vague Silverware Set is smoothly finished with no sharp edges, safe and comfortable for both adults and children. Each piece in this Utensil Set is versatile and perfectly weighted and balanced to feel comfortable in your patrons hands. With its proper sizes this set can fit perfectly with your other dinnerware or tableware sets.
Features- La Vague Flatware Utensil Set with Stainless Steel Silverware Metal Service
- 20 piece
- Color: Matte Rose Gold
- Design: La Vague
- Material: Stainless Steel
- Weight: 5 lbs
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
- CLEVELAND Ignition Module Control (03546)
- ALLIANCE KIT SHOCK ABSORBER-TUB (800622P)
- KARAT 8-32 oz Flat Deli Container Lids, PK500 (FP-DCL117-PP)
- CRESTWARE Portion Controller, 6 oz., 14 in. L (SPO6)
- MEGACHEF Megachef MCFW-BAILY-SILVER 4 in. Baily Flatware Utensil Set with Stainless Steel Silverware Metal Service - Silver - 20 Piece (MCFW-BAILY-SILVER)
- MEGACHEF Megachef MCFW-BAILY-ROSEGOLD 4 in. Baily Flatware Utensil Set with Stainless Steel Silverware Metal Service - Rose Gold - 20 Piece (MCFW-BAILY-ROSEGOLD)
- CRESTWARE Salad Fork, 6 3/8 in L, Silver, PK36 (SHL206)
- WALCO STAINLESS Royal Bristol 3 Tine Dinner Fork, PK24 (5105)
- GIBSON HOME Gibson Home 79678.45 Astonshire Stainless Steel Tumble Finish Flatware Set - 45 Piece (79678.45)
- PFALTZGRAFF Flatware Gar Frst 20Pk (5153138)
- THE WALCO STAINLESS COLLECTION The Walco Stainless Collection Dominion Fork, PK24 (7405)
- Megachef Flatware