Megachef

Megachef MCFW-BAILY-SILVER 4 in. Baily Flatware Utensil Set with Stainless Steel Silverware Metal Service - Silver - 20 Piece


product price: $50.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Megachef
  • MFR # MCFW-BAILY-SILVER
  • Zoro # G003951429
  • UPC #
    672975125479
  • Country of Origin China
  • Category Flatware

Description

The MegaChef Baily 20-piece Flatware Set is made of food grade stainless steel, the quality material in high standard resists corrosion and rust, ensures long-lasting use. The Baily Silverware Set is smoothly finished with no sharp edges, safe and comfortable for both adults and children. Each piece of Utensil Set in this versatile collection is perfectly weighted and balanced to feel comfortable in your patrons hands and with its proper sizes this set can fit perfectly your other dinnerware or tableware set.

Features
  • Baily Flatware Utensil Set, Stainless Steel Silverware Metal Service
  • 20 Piece
Specifications
  • Size: 4 in.
  • Color: Silver
  • Material: Stainless Steel
  • Weight: 4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.