Megachef MC-HAPPYCAKES1 10.5 in. Happy Face Emoji Aluminum Nonstick Pancake Maker Pan with Cool Touch Handle
Mfr # MC-HAPPYCAKES1
Zoro # G904005658
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
MegaChef Happy Face Emoji Pan brings fun expressive emotes to the breakfast table. The creative griddle lets you create 7 different emoji pancakes with the convenient molds. Brighten up your mornings with smiling faces, joyful laughter and other faces. Made of durable die-cast aluminum alloy, this pancake pan can last years! The 100% PFOA free nonstick coating makes for easy cooking and flapjack flipping. Evenly cook pancakes and get a beautiful golden brown texture. The cool touch handle allows for safe, worry free cooking as you handle the griddle and flip hot cakes.
Specifications- Design: Happy Face Emoji
- Material: Aluminum
- Size: 10.5"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALVAJOR ORing (996028)
- BLODGETT Ignition Control (18798)
- GENUINE JOE Cup, Cold, Paper, 3Oz, 50Pk 50PK (GJO03161)
- TAYLOR FREEZER Brush Kit, Taylor For - Part# X39465 (X39465)
- MEGACHEF Megachef MCCI-440 5 Piece Pre-Seasoned Cast Iron Kitchen Cookware Set with Pots & Pans (MCCI-440)
- MEGACHEF The Nonstick Crepe & Pancake Maker Breakfast Griddle (ME336076)
- MEGACHEF MegaChef MCAI307 Airfryer And Multi-Cooker With 7 Pre-Programmed Settings; 3.5 quart - Burgundy (MCAI-307)
- HANDI-FOIL Handi-Foil 1.5lbs Aluminum Oblong Pan, PK500 (2060-30-500)
- NATIONAL PRESTO National Presto 6255038 Pressure Cooker Sealing Ring (6255038)
- RACHAEL RAY Rachael Ray 81154 10.25 in. Create Delicious Hard Anodized Aluminum Nonstick Deep Skillet - Gray (81154)
- NATIONAL PRESTO Cooker Canner Alum 16Qt (01755)
- Megachef Cookware