Megachef MC-2900PM The Nonstick Crepe & Pancake Maker Breakfast Griddle
Mfr # MC-2900PM
Zoro # G203850324
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Making crepes and pancakes at home has never been easier with the The MegaChef Crepe and Pancake Maker Breakfast Griddle. Unlike conventional pans, the large 12 inch hot non-stick coating plate open canvas allows for easy flipping and molding of your desserts. Simply pour in the batter, spread the batter with the provided batter trowel, and when it's time to flip use the provided dessert spatula for easy and convenient maneuvering. The 3 piece at-home kit includes a large hot plate, a wooden batter trowel, and a small spatula. The hot plate comes equipped with a wide range of temperatures with its low temperature range (0 - Min) at 110°C (230°F) ± 20°C (68°F) to its high temperature range (Min - Max) at 210°C (410°F) ± 20°C (68°F).
Specifications- Low Temperature Range: (0 - Min) at 110°C (230°F) ± 20°C (68°F)
- High Temperature Range: (Min - Max) at 210°C (410°F) ± 20°C (68°F)
- Weight: 5.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Blue Donuts Black Mug Tree (BD3931151)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 6" Diameter, White, PK1000 (PLTHIPS6WH)
- GOLD MEDAL Gold Medal Baking Mixes Corn Muffin Mix 5lbs, PK6 (16000-11442)
- VULCAN HART I, Kit, Lights, On and Heat 250V (00-913102-00161)
- MEGACHEF The Nonstick Crepe & Pancake Maker Breakfast Griddle (ME336076)
- MEGACHEF Megachef MCCI-440 5 Piece Pre-Seasoned Cast Iron Kitchen Cookware Set with Pots & Pans (MCCI-440)
- MEGACHEF MegaChef MCAI307 Airfryer And Multi-Cooker With 7 Pre-Programmed Settings; 3.5 quart - Burgundy (MCAI-307)
- HFA Handi-Foil 4lbs Oblong Pan, PK250 (4040-45-250)
- VOLLRATH CeramiGuard 10 in Non-Stick Fry Pan (Z4010)
- MIRRO Pressure Ckr/Cnr 16Qt (MIR-92116)
- BARBOUR STEAMER HALF-BUSHEL OYSTER AL (300-462)
- Megachef Cookware