Shop All Sink Racks & Trays
Megachef
Megachef DR-116R 16 in. Two Shelf Iron Wire Dish Rack; Red
Mfr # DR-116R
Zoro # G004068720
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megachef
- MFR # DR-116R
- Zoro # G004068720
- UPC # 672975124083
- Country of Origin China
- Category Sink Racks & Trays
Details
Item | Dish Rack |
Description
Simplify the task of drying your dishes with the MegaChef 16 Inch Two Shelf Iron Wire Dish Rack in Red! This dish rack features a utensil holder, plastic draining tray, two tiers, slots for plates and space for cups and bowls. The drying rack also has a plastic drain tray that collects water from the dishes while drying. This dish and utensil rack is a handy addition to your kitchen and adds a pop of color to the room!
Specifications- Color: Red
- Size: 16"
- Weight: 5.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TripleLok 37 Straight FTX, Male (16FTX-B)
- ZORO SELECT 1/2" FSW 316/316L SS SW Outlet (100741350218)
- KOHLER Transfer Valve Cartridge, Replacement (1145688)
- SLOAN Spud Coupling F54A Cp Spud Coupling Assembly 3/4 X 2 1/2 (0306102)
- MEGACHEF Megachef DR-180 16 in. Chrome Plated & Plastic Counter Top Drying Dish Rack; Black (DR-180)
- KOHLER Dickinson Bottom Sink Rack (6062-ST)
- WEATHERTECH Sink Mat (USM01BXTN)
- KEENEY MFG Sink Strainer with Fixed Post Basket, Stainless Steel (K5435DSSS)
- BK RESOURCES Removable Reversible Stainless Steel Sink Splash, Fits 18" Sink Bowls (BKS-RES-18)
- HOME BASICS 3 Piece Dish Drainer, Turquoise (DD47451)
- INTERDESIGN Sink Mat Gray10.75X12.25 (60063)
- Megachef Sink Racks & Trays