Shop All Stationary Electric Air Compressors
Mega Compressor
Mega Power Compressor, Honda GX630, Key Start 30 Gal, w/FuelTank
Mfr # MP-18030G-P10T
Zoro # G7902579
product price: $4,970.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,970.99
Free 30-Day Returns
Key Features
- Tank Size 30 Gallon
- HP 18
- Tank Type Horizontal
- Max. Pressure 175 PSI
- Includes Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mega Compressor
- MFR # MP-18030G-P10T
- Zoro # G7902579
- UPC # 376204972581
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 30 Gallon |
Overall Height | 50 in |
Overall Length | 28 in |
Overall Width | 70 in |
Details
HP | 18 |
Tank Type | Horizontal |
Max. Pressure | 175 PSI |
Includes | Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve |
Free Air CFM @ Max. Pressure | @40 PSI - 25, @175 PSI - 35 |
Lubrication Type | Splash Lubricated |
Standards | ASME |
Control | Control Valve |
Item | Air Compressor |
Cylinder Material | Cast Iron / Steel |
Description
18HP Vtwin Honda GX630 Electric Key Start 30 Gallon Air Compressor 35 CFM @ 175 PSI with Fuel Tank and muffler included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5E, EPDM Rubber (5)
- WESTWARD Spring, PN12V732026G (PN12V732026G)
- CONTINENTAL CONTITECH B71 Wrapped V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (B71)
- NTN NTN 6306LLB, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Double Sealed (6306LLB)
- MEGA COMPRESSOR Mega Power Air Compressor, 80 gal, Two Stage, 3 PH 230V TEFC Motor (MP-5080VM3)
- MEGA COMPRESSOR Mega Power Compressor, 80 gal, 2 Stage, 208-230V 1PH 22CFM@175 PSI (MP-7580VM)
- MEGA COMPRESSOR Mega Power Air Compressor, 10HP, 120 gal Horizontal, 3phase 208-230V (MP-10120H3-U)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 10 gal Wheeled 13.8 CFM@90 PSI (MP-5510G)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX200, 10 gal Wheeled 14.5CFM@90PSI (MP-5510G200)
- MEGA COMPRESSOR Mega Power Air Compressor, 80gal, 2 Stage, 1PH 208-230V w/After Cooler (MP-5080VMBA)
- HADLEY HORNS For Use With Air Horn, Direct Drive, 110 To 135 Pounds Per Square Inch, 1/6 Horsepower, 12 Volt DC (H00850D)
- Mega Compressor Stationary Electric Air Compressors