Shop All Stationary Electric Air Compressors
Mega Compressor
Mega Power Compressor, Honda GX270, Two Stage, Wheeled 14.5CFM@175PSI
Mfr # MP-9010HG
Zoro # G7902743
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,959.99
Free 30-Day Returns
Key Features
- Tank Size 10 Gallon
- HP 9
- Tank Type Wheel Barrow
- Max. Pressure 175 PSI
- Includes Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mega Compressor
- MFR # MP-9010HG
- Zoro # G7902743
- UPC # 376204971782
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 10 Gallon |
Overall Height | 35 in |
Overall Length | 34 in |
Overall Width | 48 in |
Details
HP | 9 |
Tank Type | Wheel Barrow |
Max. Pressure | 175 PSI |
Includes | Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve |
Free Air CFM @ Max. Pressure | @40 PSI - 25, @175 PSI - 14.5 |
Lubrication Type | Splash Lubricated |
Standards | ASME/CRN |
Item | Air Compressor |
Control | Control Valve |
Cylinder Material | Cast Iron / Steel |
Pump RPM | 1100 |
Description
The Mega Industrial comes with a GX-270, 270 c.c. Recoil Start, Honda Engine. It is equipped with Dual 10" no flate tires, 10 Gal. Marketing leading, Portable Wheelbarrow Style Tank. These feature provides the user longer run time, maximizes efficencies and stability. The Air Compressor comes with a High Flow 3 Piston 2 Stage, "V" Style Cast Iron Pump providing smoother and cooler for longer life. It delivers Market Leading 14.5 CFM at 175 PSI (175 PSI max)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (255007TCV)
- TRITAN Sprocket, 5/8-in. Pitch, 25 Hardened Teeth, 1 7/16-in. Finished Bore with Keyway & Set Screws (50BS25H X 1 7/16)
- D&D 1857mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1857)
- BRENNAN INDUSTRIES 05MJ-06MAORB 90 Deg Elbow Forged, 2PK (6801-05-06-NWO-FG)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX200, 10 gal Wheeled 14.5CFM@90PSI (MP-5510G200)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX270, 1 Stage, Dual Tank, Wheeled (MP-9022G)
- MEGA COMPRESSOR Mega Power Air Compressor, 120 gal, Vertical, 3PH 208-230V NIDEC Motor (MP-150120V3-230)
- MEGA COMPRESSOR Mega Power Compressor, 80 gal, 2 Stage, 208-230V 1PH 22CFM@175 PSI (MP-7580VM)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30 gal, 19CFM@175PSI (MP-13030GTU)
- MEGA COMPRESSOR Mega Power Air Compressor, 80 gal, Two Stage, 3 PH 230V TEFC Motor (MP-5080VM3)
- ABAC 5 HP 230 V Sngl Phase Two Stage 80 Gallon Vertical Air Compressor, No Magnetic Starter Required (AB5-2180V4NS)
- Mega Compressor Stationary Electric Air Compressors