Shop All Stationary Electric Air Compressors
Mega Compressor
Mega Power Compressor, 80 gal, 2 Stage, 208-230V 1PH 19CFM@175PSI
Mfr # MP-5080VM
Zoro # G7902369
product price: $2,943.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,943.99
Free 30-Day Returns
Key Features
- Tank Size 80 Gallon
- Phase 1
- HP 5
- Voltage 240 V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mega Compressor
- MFR # MP-5080VM
- Zoro # G7902369
- UPC # 7426905197493
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 Gallon |
Overall Height | 75 in |
Overall Length | 39 in |
Overall Width | 44 in |
Details
Phase | 1 |
HP | 5 |
Voltage | 240 V |
Tank Type | Vertical |
Max. Pressure | 175 PSI |
Includes | Manual Drain Valve, Motor Starter Included, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve |
Free Air CFM @ Max. Pressure | @90 PSI - 20, @175 PSI - 19 |
Lubrication Type | Splash Lubricated |
Standards | ASME/CRN |
Pump RPM | 880 |
Control | Pressure Switch |
Item | Air Compressor |
Cylinder Material | Cast Iron / Steel |
Free Air CFM @ 90 PSI | 20 |
Amps | 1 |
Description
The Mega 80-Gal. two-stage, electric air compressor is equipped with a 5 HP single Phase 230 volt motor. The pump is a heavy duty, oil lubericted, Cast Iron 2 stage pump that produces 19 CFM at 175 PSI, (Max 175 PSI) This unit is designed for heavy shop or industrial use the reliability and performance is ideal for most applications and users including automotive services and body shops, fleet maintenance, machine shops, production and manufacturing lines, woodworking shops, dry cleaners, car washes, general maintenance, repair shops and farms. It also features an A.S.M.E. Certified air tank, providing the professional the highest quality saftey standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air Compressor Cold Start Valve 1/4 Inch NPT - 1.7 BAR - 25 PSI (CVS7045)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/2 In (PCR18-8-8-A)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (385A)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3555)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX200, 10 gal Wheeled 14.5CFM@90PSI (MP-5510G200)
- MEGA COMPRESSOR Mega Power Air Compressor, 120 gal, Vertical, 3PH 208-230V NIDEC Motor (MP-150120V3-230)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 10 gal Wheeled 13.8 CFM@90 PSI (MP-5510G)
- MEGA COMPRESSOR Mega Power Air Compressor, 80 gal, Two Stage, 3 PH 230V TEFC Motor (MP-5080VM3)
- MEGA COMPRESSOR Mega Power Compressor, 80 gal, 2 Stage, 208-230V 1PH 22CFM@175 PSI (MP-7580VM)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30gal Truck Mounted (MP-13030GTUBA)
- GLOBAL INDUSTRIAL Silent Two Stage Piston Air Compressor, 7.5 HP, 80 Gal., 1 Phase, 230V (133682)
- Mega Compressor Air Compressors