Shop All Stationary Electric Air Compressors
Mega Compressor
Mega Power Compressor, 10HP, 120gal Horizontal, 3 PH 208-230V w/cooler
Mfr # MP-10120H3BA
Zoro # G7902630
product price: $3,631.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,631.99
Free 30-Day Returns
Key Features
- Tank Size 120 Gallon
- Phase 3
- HP 10
- Voltage 230/460 V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mega Compressor
- MFR # MP-10120H3BA
- Zoro # G7902630
- UPC # 376204972840
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 Gallon |
Overall Height | 60 in |
Overall Length | 40 in |
Overall Width | 70 in |
Details
Phase | 3 |
HP | 10 |
Voltage | 230/460 V |
Tank Type | Horizontal |
Max. Pressure | 175 PSI |
Includes | Manual Drain Valve, Motor Starter Included, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve |
Free Air CFM @ Max. Pressure | @90 PSI - 37, @175 PSI - 35 |
Lubrication Type | Splash Lubricated |
Standards | ASME/CRN |
Free Air CFM @ 90 PSI | 37 |
Control | Pressure Switch |
Item | Air Compressor |
Cylinder Material | Cast Iron / Steel |
Description
The Mega 120 gallon horizontal. two-stage, electric air compressor is equipped with a Heavy Duty 10 HP three Phase, 208/230 volt motor. The pump is a heavy duty, 3 Piston, oil lubericted, Cast Iron 2 stage pump that produces 35 CFM at 175 PSI, (Max 175 PSI). The unit also comes with a "After Cooler" which cools the air before delivering it to the tank, reducing moister, extending life of the unit and tools being used. This unit is designed for heavy shop or industrial use the reliability and performance is ideal for most applications and users including automotive services and body shops, fleet maintenance, machine shops, production and manufacturing lines, woodworking shops, dry cleaners, car washes, general maintenance, repair shops and farms. It also features an A.S.M.E. Certified air tank, providing the professional the highest quality saftey standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X24X24)
- BESTORQ BX156 Cogged Belt, 159 in Outside Length, 21/32 in Top Width, 1 Ribs (BX156)
- VIAIR 14 Male NPT to 14 Compression Fitting for 14 Air Line, 20PK (92837-BP)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 1.9375-in. Bore, 149mm Overall L (UCST210-31)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30 gal, 19CFM@175PSI (MP-13030GTU)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 20 gal, Wheeled 13.8 CFM@90PSI (MP-5520G)
- MEGA COMPRESSOR Mega Power Air Compressor, 10HP, 120 gal Horizontal, 3phase 208-230V (MP-10120H3-U)
- MEGA COMPRESSOR Mega Power Compressor, 80 gal, 2 Stage, 208-230V 1PH 22CFM@175 PSI (MP-7580VM)
- MEGA COMPRESSOR Mega Power Air Compressor, 80gal, 2 Stage, 1PH 208-230V w/After Cooler (MP-5080VMBA)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX270, 1 Stage, Dual Tank, Wheeled (MP-9022G)
- U.S. MOTORS Motor, 2 HP, 56,115/230V, ODP, 3450 rpm (3768)
- Mega Compressor Air Compressors