Shop All Stationary Electric Air Compressors
Mega Compressor
Mega Power Compressor, 10HP, 120 gal Vertical, 3PH 460V, Nidec Motor
Mfr # MP-10120V3U-460
Zoro # G7902585
product price: $4,019.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,019.99
Free 30-Day Returns
Key Features
- Tank Size 120 Gallon
- Phase 3
- HP 10
- Voltage 460 V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mega Compressor
- MFR # MP-10120V3U-460
- Zoro # G7902585
- UPC # 376204972291
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 Gallon |
Overall Height | 75 in |
Overall Length | 39 in |
Overall Width | 44 in |
Details
Phase | 3 |
HP | 10 |
Voltage | 460 V |
Tank Type | Vertical |
Max. Pressure | 175 PSI |
Includes | Manual Drain Valve, Motor Starter Included, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve |
Free Air CFM @ Max. Pressure | @90 PSI - 37, @175 PSI - 35 |
Lubrication Type | Splash Lubricated |
Standards | ASME/CRN |
Cylinder Material | Cast Iron / Steel |
Pump RPM | 880 |
Item | Air Compressor |
Amps | 3 |
Control | Pressure Switch |
Free Air CFM @ 90 PSI | 37 |
Description
10HP 120 Gallon Vertical Air Compressor 3phase 460V 35 CFM @ 175 PSI with US/Nidec TEFC Motor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 42445 / SULLAIR (B1AF0001559)
- NSK NSK-6313ZC3, 6300 Series Single Row Deep Groove Ball Bearing, 6313ZC3 (6313ZC3)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B28-06-FKG0B)
- TIMKEN TIM-744, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 744 (744)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 20 gal, Wheeled 13.8 CFM@90PSI (MP-5520G)
- MEGA COMPRESSOR Mega Power Air Compressor, 80gal, 2 Stage, 1PH 208-230V w/After Cooler (MP-5080VMBA)
- MEGA COMPRESSOR Mega Power Air Compressor, 120 gal, Vertical, 3PH 208-230V NIDEC Motor (MP-150120V3-230)
- MEGA COMPRESSOR Mega Power Compressor, 80 gal, 2 Stage, 208-230V 3PH w/Starter (MP-7580VM3)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30 gal, 19CFM@175PSI (MP-13030GTU)
- MEGA COMPRESSOR Mega Power Air Compressor, 80 gal, 2 Stage, 3 Phase 460V TEFC Motor (MP-5080VM3460)
- BELAIRE Air Compressor, Vertical, 7.5HP, 80gal, 230V (418VL)
- Mega Compressor Stationary Electric Air Compressors