Shop All Stationary Electric Air Compressors
Mega Compressor
Mega Power Compressor, 10HP, 120 gal Vertical, 3PH 208-230V, w/cooler
Mfr # MP-10120V3BA-U
Zoro # G7902533
product price: $4,574.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,574.99
Free 30-Day Returns
Key Features
- Tank Size 120 Gallon
- Phase 3
- HP 10
- Voltage 230/460 V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mega Compressor
- MFR # MP-10120V3BA-U
- Zoro # G7902533
- UPC # 376204972741
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 Gallon |
Overall Height | 75 in |
Overall Length | 39 in |
Overall Width | 44 in |
Details
Phase | 3 |
HP | 10 |
Voltage | 230/460 V |
Tank Type | Vertical |
Max. Pressure | 175 PSI |
Includes | Manual Drain Valve, Motor Starter Included, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve |
Free Air CFM @ Max. Pressure | @90 PSI - 37, @175 PSI - 35 |
Lubrication Type | Splash Lubricated |
Standards | ASME/CRN |
Cylinder Material | Cast Iron / Steel |
Item | Air Compressor |
Free Air CFM @ 90 PSI | 37 |
Control | Pressure Switch |
Description
10HP 120 Gallon Vertical Air Compressor 3phase 208-230V 35 CFM @ 175 PSI with US/Nidec TEFC Motor with BeltGuard After Cooler and Auto Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES BODY M-Style 1/4"NTP Fem Push Type (MI755)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK67X 1 1/8 (BK67X 1 1/8)
- SPEEDAIRE 1/2" ID x 25 ft Nylon Coiled Air Hose 170 PSI YL (1VEJ5)
- ZURN PEX Manifold, Copper, PEX, 19-1/2 In. L (QCM43-8GX)
- MEGA COMPRESSOR Mega Power Compressor, 80 gal, 2 Stage, 208-230V 3PH w/Starter (MP-7580VM3)
- MEGA COMPRESSOR Mega Power Air Compressor, 10HP, 120 gal Horizontal, 3phase 208-230V (MP-10120H3-U)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 10 gal Wheeled 13.8 CFM@90 PSI (MP-5510G)
- MEGA COMPRESSOR Mega Power Air Compressor, 80 gal, 2 Stage, 3 Phase 460V TEFC Motor (MP-5080VM3460)
- MEGA COMPRESSOR Mega Power Air Compressor, 80gal, 2 Stage, 1PH 208-230V w/After Cooler (MP-5080VMBA)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX270, 1 Stage, Dual Tank, Wheeled (MP-9022G)
- GLOBAL INDUSTRIAL Two Stage Piston Air Compressor w/Dryer, 10 HP, 80 Gal, 1 Phase, 230V (133687)
- Mega Compressor Air Compressors