Shop All Stationary Electric Air Compressors
Mega Compressor
Mega Power Compressor, 10HP, 120 gal Horizontal, 3PH 460V, TEFC Motor
Mfr # MP-10120H3-U460
Zoro # G7902454
product price: $3,929.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,929.99
Free 30-Day Returns
Key Features
- Tank Size 120 Gallon
- Phase 3
- HP 10
- Voltage 460 V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mega Compressor
- MFR # MP-10120H3-U460
- Zoro # G7902454
- UPC # 376204971607
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 Gallon |
Overall Height | 75 in |
Overall Length | 40 in |
Overall Width | 70 in |
Details
Phase | 3 |
HP | 10 |
Voltage | 460 V |
Tank Type | Horizontal |
Max. Pressure | 175 PSI |
Includes | Manual Drain Valve, Motor Starter Included, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve |
Free Air CFM @ Max. Pressure | @90 PSI - 37, @175 PSI - 35 |
Lubrication Type | Splash Lubricated |
Standards | ASME/CRN |
Control | Pressure Switch |
Amps | 3 |
Item | Air Compressor |
Pump RPM | 880 |
Free Air CFM @ 90 PSI | 37 |
Cylinder Material | Cast Iron / Steel |
Description
The Mega 120-Gallon Horizontal. two-stage, electric air compressor is equipped with a Heavy Duty 10 HP three Phase, 460 volt motor. The pump is a heavy duty, 3 Piston, oil lubericted, Cast Iron 2 stage pump that produces 35 CFM at 175 PSI, (Max 175 PSI). This unit is designed for heavy shop or industrial use the reliability and performance is ideal for most applications and users including automotive services and body shops, fleet maintenance, machine shops, production and manufacturing lines, woodworking shops, dry cleaners, car washes, general maintenance, repair shops and farms. It also features an A.S.M.E. Certified air tank, providing the professional the highest quality saftey standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bearing, Sleeve, Pk3 (3ZM99)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4134)
- ALPHA TECHNOLOGIES Aignep USA 5/3 Double Air-Actuated Valve Pilot Spring Cent Closed Center 1/2" NPTF Ports (01VP07CC05N)
- LUBRIPLATE Lithium Complex, Heavy Duty, Nlgi No. 2 And Nlgi Gc/Lb Certified PK40 (L0166-098)
- MEGA COMPRESSOR Mega Power Compressor, 80 gal, 2 Stage, 208-230V 1PH 22CFM@175 PSI (MP-7580VM)
- MEGA COMPRESSOR Mega Power Air Compressor, 10HP, 120 gal Horizontal, 3phase 208-230V (MP-10120H3-U)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX270, 1 Stage, Dual Tank, Wheeled (MP-9022G)
- MEGA COMPRESSOR Mega Power Air Compressor, 120 gal, Vertical, 3PH 208-230V NIDEC Motor (MP-150120V3-230)
- MEGA COMPRESSOR Mega Power Air Compressor, 80gal, 2 Stage, 1PH 208-230V w/After Cooler (MP-5080VMBA)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30gal Truck Mounted (MP-13030GTUBA)
- EMAX ESP 10HP Vertical 120 Gallon Air Compressor, 3 Phase (ESP10V120V3)
- Mega Compressor Air Compressors