Shop All Stationary Electric Air Compressors
Mega Compressor
Mega Power Air Compressor, Honda GX270, 2 Stage, Dual Tank, 22 gal
Mfr # MP-9022HG
Zoro # G7902420
product price: $1,799.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,799.99
Free 30-Day Returns
Key Features
- Tank Size 22 Gallon
- HP 9
- Tank Type Wheel Barrow
- Max. Pressure 175 PSI
- Includes Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mega Compressor
- MFR # MP-9022HG
- Zoro # G7902420
- UPC # 376204971805
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 22 Gallon |
Overall Height | 40 in |
Overall Length | 34 in |
Overall Width | 48 in |
Details
HP | 9 |
Tank Type | Wheel Barrow |
Max. Pressure | 175 PSI |
Includes | Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve |
Free Air CFM @ Max. Pressure | @40 PSI - 25, @175 PSI - 14.5 |
Lubrication Type | Splash Lubricated |
Standards | ASME |
Control | Pressure Switch |
Pump RPM | 1100 |
Item | Air Compressor |
Cylinder Material | Cast Iron / Steel |
Description
The Mega Industrial portable compressor comes with a GX-270, 270 c.c. Recoil Start, Honda Gas Engine. It is equipped with 20 gallon A.S.M.E. Certified Portable Air Tank, that meets the saftey standards required by Professional customers. marketing leading. Its equipped with "No Flat Tires". These feature provides the user longer run time and maximizes work efficencies and stability while moving from Jobsite to Jobsite. The Air Compressor comes with a High Flow 3 Piston 2 stage "V" Style Cast Iron Pump providing smoother and cooler operation providing longer life. It delivers Market Leading 14.5 CFM at 175 PSI (175 PSI max)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX670 Cogged V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs (2L394)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X12)
- APACHE Apache 3 x 100' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks, (98138068)
- FAG BEARINGS Deep Groove Ball Bearing, Single Row <= 90MM (6203BZS)
- MEGA COMPRESSOR Mega Power Air Compressor, 80gal, 2 Stage, 1PH 208-230V w/After Cooler (MP-5080VMBA)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX270, 1 Stage, Dual Tank, Wheeled (MP-9022G)
- MEGA COMPRESSOR Mega Power Air Compressor, 10HP, 120 gal Horizontal, 3phase 208-230V (MP-10120H3-U)
- MEGA COMPRESSOR Mega Power Air Compressor, 80 gal, Two Stage, 3 PH 230V TEFC Motor (MP-5080VM3)
- MEGA COMPRESSOR Mega Power Air Compressor, 120 gal, Vertical, 3PH 208-230V NIDEC Motor (MP-150120V3-230)
- MEGA COMPRESSOR Mega Power Compressor, 80 gal, 2 Stage, 208-230V 1PH 22CFM@175 PSI (MP-7580VM)
- ABAC Quiet Power 7.5 HP 230 Volt Single Phase Two Stage 80 Gallon Vertical Air Compressor (AB7-2180VQP)
- Mega Compressor Air Compressors