Shop All Stationary Electric Air Compressors
Mega Compressor
Mega Power Air Compressor, Honda GX200, 20 gal, Wheeled 14.5CFM@90PSI
Mfr # MP-5520G200
Zoro # G7902594
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$1,399.99
Free 30-Day Returns
Key Features
- Tank Size 20 Gallon
- HP 6.5
- Tank Type Wheel Barrow
- Max. Pressure 125 PSI
- Includes Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mega Compressor
- MFR # MP-5520G200
- Zoro # G7902594
- UPC # 376204972468
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 20 Gallon |
Overall Height | 40 in |
Overall Length | 28 in |
Overall Width | 48 in |
Details
HP | 6.5 |
Tank Type | Wheel Barrow |
Max. Pressure | 125 PSI |
Includes | Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve |
Free Air CFM @ Max. Pressure | @40 PSI - 17.8, @90 PSI - 16 |
Lubrication Type | Splash Lubricated |
Cylinder Material | Cast Iron / Steel |
Free Air CFM @ 90 PSI | 16 |
Item | Air Compressor |
Control | Control Valve |
Description
The Mega Industrial portable compressor comes with a GX-200, 196 c.c. Recoil Start, Honda Gas Engine. It is equipped with 20 gallon A.S.M.E. Certified Portable Air Tank, that meets the saftey standards required by Professional customers. marketing leading. Its equipped with "No Flat Tires". These feature provides the user longer run time and maximizes work efficencies and stability while moving from Jobsite to Jobsite. The Air Compressor comes with a High Flow 2 Piston "V" Style Cast Iron Pump providing smoother and cooler operation providing longer life. It delivers Market Leading 16.0 CFM at 90 PSI (150 PSI max)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 1/2-KW Taper Lock Bushing (2517)
- PERFORMANCE TOOL 26-Pc Hose Clamp Assortment (W5348)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (CL3405)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -12, 3.15L (1AA12FJ16)
- MEGA COMPRESSOR Mega Power Compressor, 80 gal, 2 Stage, 208-230V 1PH 22CFM@175 PSI (MP-7580VM)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 20 gal, Wheeled 13.8 CFM@90PSI (MP-5520G)
- MEGA COMPRESSOR Mega Power Air Compressor, 80gal, 2 Stage, 1PH 208-230V w/After Cooler (MP-5080VMBA)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 10 gal Wheeled 13.8 CFM@90 PSI (MP-5510G)
- MEGA COMPRESSOR Mega Power Air Compressor, 80 gal, 2 Stage, 3 Phase 460V TEFC Motor (MP-5080VM3460)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX200, 10 gal Wheeled 14.5CFM@90PSI (MP-5510G200)
- CAMPBELL HAUSFELD BLUE (S) 120 Gal Horiz; 10 HP; TX0314; 3PH w mag starter; 230V (TX2113)
- Mega Compressor Air Compressors