Shop All Stationary Electric Air Compressors
Mega Compressor
Mega Power Air Compressor, 80gal, 2 Stage, 208-230V 3PH, w/AfterCooler
Mfr # MP-7580VM310UBA
Zoro # G7902649
product price: $3,469.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,469.99
Free 30-Day Returns
Key Features
- Tank Size 80 Gallon
- Phase 3
- HP 7.5
- Voltage 230/460 V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mega Compressor
- MFR # MP-7580VM310UBA
- Zoro # G7902649
- UPC # 376204972413
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 Gallon |
Overall Height | 75 in |
Overall Length | 39 in |
Overall Width | 44 in |
Details
Phase | 3 |
HP | 7.5 |
Voltage | 230/460 V |
Tank Type | Vertical |
Max. Pressure | 175 PSI |
Includes | Manual Drain Valve, Motor Starter Included, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve |
Free Air CFM @ Max. Pressure | @90 PSI - 26, @175 PSI - 25 |
Lubrication Type | Splash Lubricated |
Standards | ASME/CRN |
Item | Air Compressor |
Free Air CFM @ 90 PSI | 26 |
Cylinder Material | Cast Iron / Steel |
Control | Pressure Switch |
Description
The Mega 80-Gal. two-stage, electric air compressor is equipped with a Heavy Duty 7.5 HP three phase 208-230 volt motor. The pump is a heavy duty, 3 Piston, oil lubericted, Cast Iron 2 stage pump that produces 21 CFM at 175 PSI, (Max 175 PSI) The unit also comes with a "After Cooler" which cools the air before delivering it to the tank, reducing moisture, extends the life of the unit and the tools being used. This unit is designed for heavy shop or industrial use the reliability and performance is ideal for most applications and users including automotive services and body shops, fleet maintenance, machine shops, production and manufacturing lines, woodworking shops, dry cleaners, car washes, general maintenance, repair shops and farms. It also features an A.S.M.E. Certified air tank, providing the professional the highest quality saftey standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 86" Outside Length, 2/3" Top Width, 1 Ribs (BX83)
- SKF V-Ring Seal, 400500 (400500)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD (1VP4012)
- FESTO Vacuum Valve MHA1-2X2/2G-1, 5 (MHA1-2X2/2G-1,5)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30 gal, 19CFM@175PSI (MP-13030GTU)
- MEGA COMPRESSOR Mega Power Air Compressor, 80 gal, 2 Stage, 3 Phase 460V TEFC Motor (MP-5080VM3460)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30gal Truck Mounted (MP-13030GTUBA)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 20 gal, Wheeled 13.8 CFM@90PSI (MP-5520G)
- MEGA COMPRESSOR Mega Power Air Compressor, 10HP, 120 gal Horizontal, 3phase 208-230V (MP-10120H3-U)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX200, 10 gal Wheeled 14.5CFM@90PSI (MP-5510G200)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC68)
- Mega Compressor Stationary Electric Air Compressors