Shop All Stationary Electric Air Compressors
Mega Compressor
Mega Power Air Compressor, 80gal, 2 Stage, 1PH 208-230V w/After Cooler
Mfr # MP-5080VMBA
Zoro # G7902332
product price: $2,789.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$2,789.99
Free 30-Day Returns
Key Features
- Tank Size 80 Gallon
- Phase 1
- HP 5
- Voltage 240 V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mega Compressor
- MFR # MP-5080VMBA
- Zoro # G7902332
- UPC # 376204972284
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 Gallon |
Overall Height | 75 in |
Overall Length | 39 in |
Overall Width | 44 in |
Details
Phase | 1 |
HP | 5 |
Voltage | 240 V |
Tank Type | Vertical |
Max. Pressure | 175 PSI |
Includes | Manual Drain Valve, Motor Starter Included, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve |
Free Air CFM @ Max. Pressure | @90 PSI - 20, @175 PSI - 19 |
Lubrication Type | Splash Lubricated |
Standards | ASME/CRN |
Control | Pressure Switch |
Amps | 1 |
Free Air CFM @ 90 PSI | 20 |
Pump RPM | 880 |
Cylinder Material | Cast Iron / Steel |
Item | Air Compressor |
Description
5HP 80 Gallon Two Stage Air Compressor with Single Phase 208-230V Motor 19 CFM @ 175 PSI with Belt Guard After Cooler and Auto Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (385A)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D44A06GAV, Pressure Line, 6 micron (ZX-D44A06GAV)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4019)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (10C901)
- MEGA COMPRESSOR Mega Power Air Compressor, 80 gal, 2 Stage, 3 Phase 460V TEFC Motor (MP-5080VM3460)
- MEGA COMPRESSOR Mega Power Compressor, 120 gal, Vertical, 3PH 208-230V 48 CFM @175 PSI (MP-150120V3-460)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30 gal, 19CFM@175PSI (MP-13030GTU)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX270, 1 Stage, Dual Tank, Wheeled (MP-9022G)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX200, 10 gal Wheeled 14.5CFM@90PSI (MP-5510G200)
- MEGA COMPRESSOR Mega Power Air Compressor, 10HP, 120 gal Horizontal, 3phase 208-230V (MP-10120H3-U)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 2V41C60VC (2V41C60VC)
- Mega Compressor Air Compressors