Shop All Stationary Electric Air Compressors
Mega Compressor
Mega Power Air Compressor, 80 gal, 2 Stage, 3 Phase 460V TEFC Motor
Mfr # MP-5080VM3460
Zoro # G7902384
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,440.99
Free 30-Day Returns
Key Features
- Tank Size 80 Gallon
- Phase 3
- HP 5
- Voltage 460 V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mega Compressor
- MFR # MP-5080VM3460
- Zoro # G7902384
- UPC # 376204972307
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 Gallon |
Overall Height | 75 in |
Overall Length | 39 in |
Overall Width | 44 in |
Details
Phase | 3 |
HP | 5 |
Voltage | 460 V |
Tank Type | Vertical |
Max. Pressure | 175 PSI |
Includes | Manual Drain Valve, Motor Starter Included, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve |
Free Air CFM @ Max. Pressure | @90 PSI - 20, @175 PSI - 19 |
Lubrication Type | Splash Lubricated |
Standards | ASME/CRN |
Pump RPM | 880 |
Cylinder Material | Cast Iron / Steel |
Amps | 1 |
Control | Pressure Switch |
Item | Air Compressor |
Free Air CFM @ 90 PSI | 20 |
Description
5HP 80 Gallon Two Stage Air Compressor with 3 Phase 460V TEFC Motor 19 CFM @ 175 PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1657mm (SPA1657)
- GAST Stock 28/Skid 1Up-Nrv-11-Gr11 Air Motor (1UP-NRV-11-GR11)
- ZORO SELECT V-Belt, A26 (51ET99)
- GATES MegaCrimp Couplings (8G-10FJX45S)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 20 gal, Wheeled 13.8 CFM@90PSI (MP-5520G)
- MEGA COMPRESSOR Mega Power Air Compressor, 80gal, 2 Stage, 1PH 208-230V w/After Cooler (MP-5080VMBA)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 10 gal Wheeled 13.8 CFM@90 PSI (MP-5510G)
- MEGA COMPRESSOR Mega Power Air Compressor, 120 gal, Vertical, 3PH 208-230V NIDEC Motor (MP-150120V3-230)
- MEGA COMPRESSOR Mega Power Compressor, 80 gal, 2 Stage, 208-230V 1PH 22CFM@175 PSI (MP-7580VM)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX200, 10 gal Wheeled 14.5CFM@90PSI (MP-5510G200)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 3-Phase (ESP07V080V3)
- Mega Compressor Air Compressors