Shop All Stationary Electric Air Compressors
Mega Compressor
Mega Power Air Compressor, 10HP, 120 gal Horizontal, 3PH 460V w/cooler
Mfr # MP-10120H3BA460
Zoro # G7902253
product price: $3,633.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,633.99
Free 30-Day Returns
Key Features
- Tank Size 120 Gallon
- Phase 3
- HP 10
- Voltage 460 V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mega Compressor
- MFR # MP-10120H3BA460
- Zoro # G7902253
- UPC # 376204972833
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 Gallon |
Overall Height | 60 in |
Overall Length | 40 in |
Overall Width | 70 in |
Details
Phase | 3 |
HP | 10 |
Voltage | 460 V |
Tank Type | Horizontal |
Max. Pressure | 175 PSI |
Includes | Manual Drain Valve, Motor Starter Included, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve |
Free Air CFM @ Max. Pressure | @90 PSI - 37, @175 PSI - 35 |
Lubrication Type | Splash Lubricated |
Standards | ASME/CRN |
Control | Pressure Switch |
Free Air CFM @ 90 PSI | 37 |
Cylinder Material | Cast Iron / Steel |
Item | Air Compressor |
Description
10HP 120 Gallon Horizontal Air Compressor 3phase 460V 35 CFM @ 175 PSI with US TEFC Motor with BeltGuard After Cooler and Auto Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2, Straight (2083-16-16S)
- TB WOODS FHP Sheave, AK51-QT (AK51)
- BREEZE Hose Clamp, Mini, SAE 10,410SS, PK10 (3610)
- TOMPKINS Tompkins Low Pressure Ball Valve 600 PSI, 1/4 NPT Ports Female Pipe (451115)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30gal Truck Mounted (MP-13030GTUBA)
- MEGA COMPRESSOR Mega Power Compressor, 80 gal, 2 Stage, 208-230V 3PH w/Starter (MP-7580VM3)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX200, 10 gal Wheeled 14.5CFM@90PSI (MP-5510G200)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 20 gal, Wheeled 13.8 CFM@90PSI (MP-5520G)
- MEGA COMPRESSOR Mega Power Air Compressor, 80gal, 2 Stage, 1PH 208-230V w/After Cooler (MP-5080VMBA)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 10 gal Wheeled 13.8 CFM@90 PSI (MP-5510G)
- PORTER-CABLE Electric Compressor, Stationary, 3.7 HP (PXCMLC3706056)
- Mega Compressor Air Compressors