Shop All Piston Air Compressors & Vacuum Pumps
Mega Compressor
Air Compressor Replcemnt Pump 7.5-10HP Hi Flw Head Unload 45CFM, 40PSI
Mfr # 0201-P10TU
Zoro # G7902770
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,029.99
Free 30-Day Returns
Key Features
- HP 10
- Overall Length 19 in
- Overall Width 27 in
- Overall Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mega Compressor
- MFR # 0201-P10TU
- Zoro # G7902770
- UPC # 376204972475
- Country of Origin Taiwan, Province of China
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Length | 19 in |
Overall Width | 27 in |
Overall Height | 24 in |
Details
Item | Air Compressor Pump |
HP | 10 |
Description
Air Compressor Replacement Pump for Mega Compressor 7.5/10HP high flow with Head Unloading 45 CFM @ 40 PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-1932, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 1932 (1932)
- CONTINENTAL 3/8" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027068)
- POWERDRIVE Delrin Coupling Chain, 4.27 In (N424CPLG)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- MEGA COMPRESSOR Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 25CFM, 40PSI (0201-T65)
- MEGA COMPRESSOR Air Compressor Replacement Pump 7.5/10HP High Flow 45 CFM @ 40 PSI (0201-P10T)
- MEGA COMPRESSOR Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 18CFM, 40PSI (0201-V65)
- MEGA COMPRESSOR Air Compressor Replcemnt Pump 5-7.5HP Hi Flow Head Unload 30CFM, 40PSI (0201-P05TU)
- MEGA COMPRESSOR Air Compressor Replacemnt Pump 10-15HP Hi Flw Head Unload 65CFM, 40PSI (0201-P15TU)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2-1/2 HP, 208-230/460V (RVD028L-02.B)
- GAST Piston Air Compressor, single, NPT (1HAB-10-M100X)
- Mega Compressor Vacuum Pumps & Blowers