Shop All Piston Air Compressors & Vacuum Pumps
Mega Compressor
Air Compressor Replcemnt Pump 5-7.5HP Hi Flow Head Unload 30CFM, 40PSI
Mfr # 0201-P05TU
Zoro # G7901842
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$756.99
Free 30-Day Returns
Key Features
- HP 5
- Overall Length 14 in
- Overall Height 19 in
- Overall Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mega Compressor
- MFR # 0201-P05TU
- Zoro # G7901842
- UPC # 376204972727
- Country of Origin Taiwan, Province of China
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Length | 14 in |
Overall Height | 19 in |
Overall Width | 23 in |
Details
Item | Air Compressor Pump |
HP | 5 |
Description
Air Compressor Replacement Pump for Mega Compressor 5HP/7.5HP high flow with Head Unloading 30CFM @ 40 PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD H145 1 Steel Braids SAE 100R17,63514 04 (H14504)
- TOMPKINS Hydraulic Fitting-Steel10MJ-12MOR 45 (6802-10-12)
- U.S. MOTORS Motor (1861H)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160D010BH4HC, Pressure Line, 10 micron (ZX-0160D010BH4HC)
- MEGA COMPRESSOR Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 18CFM, 40PSI (0201-V65)
- MEGA COMPRESSOR Air Compressor Replcemnt Pump 7.5-10HP Hi Flw Head Unload 45CFM, 40PSI (0201-P10TU)
- MEGA COMPRESSOR Air Compressor Replacement Pump 7.5/10HP High Flow 45 CFM @ 40 PSI (0201-P10T)
- MEGA COMPRESSOR Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 25CFM, 40PSI (0201-T65)
- MEGA COMPRESSOR Air Compressor Replacemnt Pump 10-15HP Hi Flw Head Unload 65CFM, 40PSI (0201-P15TU)
- GAST Stock 8/Skid 4Lcb-21-M450X Piston Pump (4LCB-21-M450X)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (2688VE44)
- Mega Compressor Vacuum Pumps & Blowers