Shop All Piston Air Compressors & Vacuum Pumps
Mega Compressor
Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 25CFM, 40PSI
Mfr # 0201-T65
Zoro # G7901623
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 5
- Overall Height 16 in
- Overall Width 20 in
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mega Compressor
- MFR # 0201-T65
- Zoro # G7901623
- UPC # 376204972611
- Country of Origin Taiwan, Province of China
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Height | 16 in |
Overall Width | 20 in |
Overall Length | 13 in |
Details
Item | Air Compressor Pump |
HP | 5 |
Description
Air Compressor Replacement Pump for Mega Compressor 4-5HP high flow with Head Unloading 25 CFM @ 40 PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-125-S Set Screw Collar (C-125-S)
- GAST Piston Air Compressor/Vacuum Pump, 3/4HP (5LCA-251-M550NGX)
- DYNAQUIP CONTROLS Solenoid Air Control Valve, 1/4 In, 24VDC (145855.03)
- D&D 74" Outside Length, 1/2" Top Width, 1 Ribs (AX72)
- MEGA COMPRESSOR Air Compressor Replcemnt Pump 5-7.5HP Hi Flow Head Unload 30CFM, 40PSI (0201-P05TU)
- MEGA COMPRESSOR Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 18CFM, 40PSI (0201-V65)
- MEGA COMPRESSOR Air Compressor Replcemnt Pump 7.5-10HP Hi Flw Head Unload 45CFM, 40PSI (0201-P10TU)
- MEGA COMPRESSOR Air Compressor Replacement Pump 7.5/10HP High Flow 45 CFM @ 40 PSI (0201-P10T)
- MEGA COMPRESSOR Air Compressor Replacemnt Pump 10-15HP Hi Flw Head Unload 65CFM, 40PSI (0201-P15TU)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (2688CE44)
- GAST Rocking Piston Compressor Vacuum Pump (86R130-101-N270X)
- Mega Compressor Piston Air Compressors & Vacuum Pumps