Shop All Air Compressor Pumps
This Product is Discontinued
Mega Compressor
15HP LifanEngine 30Gal, TruckMounted AirComp 20 CFM@175PSI, 3 Piston (Discontinued)
Mfr # MP-15030G
Zoro # G7182936
Item requires special delivery charges. A $199.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- HP 15
- Max. Pressure 175 PSI
- Free Air CFM @ Max. Pressure @40 PSI - 25, @175 PSI - 20
- Pump RPM 1100
- Standards ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mega Compressor
- MFR # MP-15030G
- Zoro # G7182936
- Country of Origin United States
- Category Air Compressor Pumps
Details
HP | 15 |
Max. Pressure | 175 PSI |
Free Air CFM @ Max. Pressure | @40 PSI - 25, @175 PSI - 20 |
Pump RPM | 1100 |
Standards | ASME |
Mounting Pattern | Horizontal |
Description
15HP Lifan Engine 30 Gallon Horizontal Truck Mounted Air Compressor 20 CFM @ 175 PSI
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.