Shop All Air Compressor Pumps
Mega Compressor
15HP LifanEngine 30Gal, TruckMount AirComp 18 CFM@175PSI SideBySidePump
Mfr # MP-18030HG
Zoro # G7182927
product price: $2,151.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$2,151.99
Free 30-Day Returns
Key Features
- HP 14
- Lubrication Type Splash Lubricated
- Max. Pressure 175 PSI
- Free Air CFM @ Max. Pressure @40 PSI - 25, @175 PSI - 19
- Pump RPM 880
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mega Compressor
- MFR # MP-18030HG
- Zoro # G7182927
- UPC # 376204971867
- Country of Origin United States
- Category Air Compressor Pumps
Dimensions
Width | 70 in |
Length | 24 in |
Height | 48 in |
Details
HP | 14 |
Item | Air Compressor |
Lubrication Type | Splash Lubricated |
Max. Pressure | 175 PSI |
Free Air CFM @ Max. Pressure | @40 PSI - 25, @175 PSI - 19 |
Pump RPM | 880 |
Standards | ASME |
Mounting Pattern | Horizontal |
Valve Type | 3/4" (Ball Valve) |
Valve Material | Steel |
Description
15HP Lifan Engine 30 Gallon Horizontal Truck Mounted Air Compressor 18 CFM @ 175 PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 500-5M-15, Timing Belt, Neoprene, Fiberglass (500-5M-15)
- GATES Synchro-Power Polyurethane Belts, T10-750-25 (T10-750-25)
- GATES Polyflex Belts, 5M615 (5M615)
- COXREELS Beveled Gear Hand Crank Hose Reel (1195-2032-C)
- MEGA COMPRESSOR 15HP, 120Gal. Horiz. 230V 3PH 50CFM@175PSI BeltGuard w/ AfterCooler (MP-15120H3-U)
- VIAIR 96C IG Series Compressor Kit w/ Omega Style Mounting Bracket (24V, 10% Duty, IP54) (2496)
- SPEEDAIRE Air Compressor Pump, 1/2 hp, 3/4 hp, 1 hp, 1 Stage, 8 oz Oil Capacity, 1 Cylinder (40KH94)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (R2-30A-P03)
- INDUSTRIAL GOLD Cast Iron, Two Stage, 12-25Cfm@175Psi Disc & Spring Valve Comp., Ca1-Bu (CA1-BU)
- INGERSOLL-RAND Bare Pump, Ingersoll Rand (18002410)
- ROLAIR Cylinder Replacement Pump, 1 hp, 1 1/2 hp, 1 Stage, 12 oz Oil Capacity, 1 Cylinder (PMP11K8GR)
- Mega Compressor Air Compressors