Shop All Storage Totes & Containers
Meese
Stacking Container, Red, Polyethylene, 45 1/2 in W, 44 1/4 in H, 30 cu ft Volume Capacity
Mfr # MRS-30
Zoro # G9737513
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 2000 lb
- Material Polyethylene
- Overall Height 44 1/4 in
- Overall Width 45 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meese
- MFR # MRS-30
- Zoro # G9737513
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 44 1/4 in |
Overall Width | 45 1/2 in |
Details
Color | Red |
Load Capacity | 2000 lb |
Material | Polyethylene |
Item | Stacking Container |
Volume Capacity | 30 cu ft |
Description
Recovery Station,Red Fluid Straining Ma
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot, 15S, 97 In L, 1.5 In W, 3 In H (1530-97)
- 80/20 S/S Econ T-Nut 1/4-20 Thread, 15 S (3686)
- STERILITE Storage Tote, Black/Red, Polypropylene, 25 3/4 in L, 17 1/4 in W, 11 7/8 in H (14649006)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-3615S-5D)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 6 in H (8083085269)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 15 3/4 in L, 11 3/4 in W, 8 1/4 in H (37278GREY)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030BL)
- REGENCY Folding Storage Bin, Blue, Fabric, 12 in L, 12 in W, 12 in H, 6 PK (HTOTE6PKBE)
- STERILITE Storage Tote, Clear/White, Polypropylene, 34 7/8 in L, 16 5/8 in W, 6 1/8 in H (19608006)
- GLOBAL INDUSTRIAL Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 8 in H (334107BL)
- HOMZ Storage Tote with Latch Lid, Clear/Purple, Polypropylene, 16 1/4 in L, 13 in W, 6 1/8 in H (3420GRPRCL.08)
- Meese Storage Totes & Containers