Shop All Storage Totes & Containers
Meese
Stacking Container, Green, Polyethylene, 45 1/2 in W, 44 1/4 in H, 30 cu ft Volume Capacity
Mfr # MRS-30
Zoro # G9736953
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 2000 lb
- Material Polyethylene
- Overall Height 44 1/4 in
- Overall Width 45 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meese
- MFR # MRS-30
- Zoro # G9736953
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 44 1/4 in |
Overall Width | 45 1/2 in |
Details
Color | Green |
Load Capacity | 2000 lb |
Material | Polyethylene |
Item | Stacking Container |
Volume Capacity | 30 cu ft |
Description
Recovery Station,Jade Green Fluid Strai
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Clip, Pk5 (6YE15)
- TENNSCO Bolted Workbenches, Butcher Block, 72" W, 33-3/4" Height, 3600 lb., Straight (WBA-1-3672W)
- 80/20 Uv Wire Ties, Black, 8", 40 lb., PK100 (2891)
- SUPERIOR TOOL Wrench, P.O. Plug (3930)
- LEWISBINS ORBIS Stakpak SO4822-7 Plastic Long Stacking Container 48 x 22-1/2 x 7-1/4 Gray (SO4822-7GRAY)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 17 in H (EF6423.GY1)
- BUCKHORN Nesting Container, Gray, Polyethylene, 24 in L, 20 in W, 12 3/8 in H, 2.34 cu ft Volume Capacity (DL2420120201000)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 8 1/4 in W, 2 1/2 in H, .38 cu ft Volume Capacity (DG91025GY)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 10 7/8 in L, 8 1/4 in W, 5 in H (33105RED)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Blue, Fiberglass, 17-7/8 in L, 5 in H (780208-5268)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 16-1/2 in L, 10-7/8 in W, 3-1/2 in H (DG92035BL)
- Meese Storage Totes & Containers