Shop All Storage Totes & Containers
Meese
Stacking Container, Blue, Polyethylene, 45 1/2 in W, 44 1/4 in H, 30 cu ft Volume Capacity
Mfr # MRS-30
Zoro # G9703834
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 2000 lb
- Material Polyethylene
- Overall Height 44 1/4 in
- Overall Width 45 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meese
- MFR # MRS-30
- Zoro # G9703834
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 44 1/4 in |
Overall Width | 45 1/2 in |
Details
Color | Blue |
Load Capacity | 2000 lb |
Material | Polyethylene |
Item | Stacking Container |
Volume Capacity | 30 cu ft |
Description
Recovery Station,Cadet Blue Fluid Strai
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adjustable Compartment Box with 5 to 20 compartments, Plastic, 2-7/16" H x 15-1/3 in W (2HFR7)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5530-24HG)
- PRESA 6 in Black Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (PS41206-50PK)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Yellow (269682YL)
- MOLDED FIBERGLASS Stack & Nest Container, Red, Fiberglass Reinforced Composite, 20 1/2 in L, 12 7/8 in W, 8 in H (7804085280)
- UNITED SOLUTIONS STORAGE TOTE W/WHL 35GAL (RMAP350005)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 5 in H (EF6123.GY1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 16 in L, 12 in W, 5 in H, 0.36 cu ft Volume Capacity (ELB4120.GY1)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226BLUE)
- ORBIS Gray, Polyethylene, 23-5/8 in L, 15-3/4 in W (GS6040-22)
- HOMZ Storage Tote, Clear/Navy, Polypropylene, 19 in L, 15 3/4 in W, 13 1/2 in H, 10 gal Volume Capacity (8510GRCL.10)
- Meese Storage Totes & Containers