Shop All Storage Totes & Containers
Meese
Stacking Container, Blue, Polyethylene, 45 1/2 in W, 44 1/4 in H, 30 cu ft Volume Capacity
Mfr # MRS-30
Zoro # G7166212
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 2000 lb
- Material Polyethylene
- Overall Height 44 1/4 in
- Overall Width 45 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meese
- MFR # MRS-30
- Zoro # G7166212
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 44 1/4 in |
Overall Width | 45 1/2 in |
Details
Color | Blue |
Load Capacity | 2000 lb |
Material | Polyethylene |
Item | Stacking Container |
Volume Capacity | 30 cu ft |
Description
Recovery Station,Royal Blue Fluid Strai
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185GY)
- WESTWARD Tool Case with 12 compartments, Plastic, 1 3/4 in H x 7 in W (5MZJ1)
- WARNER Plastic Pail Opener, 5 pack (556)
- WIRECRAFTERS Flush Mounting Clip, 2inW, Gray, 1in BaseD (BR1PK)
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 23 1/4 in L, 33 1/2 in W, 3 1/4 in H (38701)
- GRATNELLS Shallow F1 Tray, Sunshine Yellow, 12.3in. x 16.8in. x 3in., Heavy Duty, 8PK (F0102P8)
- IRIS USA Stack and Pull Latching Flat Lid Storage Box, 13.5 gal, 22" x 16.5" x 13.03", Clear (100243)
- QUICKWAY IMPORTS Quickway Imports QI003055W Oval Willow Basket with Double Drop Down Handles - White Fabrice (QI003055W)
- STORSYSTEM Bin, Tray, Tote, Neon Orange, Acrylonitrile Butadiene (ABS), 12.25 in W, 6 in H (CE1952FO1)
- GRATNELLS Deep F2 Tray, Grass Green, 12.3in. x 16.8in. x 5.9in., Heavy Duty, 6PK (F0210P6)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060RD)
- Meese Storage Totes & Containers