Shop All Storage Totes & Containers
Meese
Stacking Container, Black, Polyethylene, 45 1/2 in W, 44 1/4 in H, 30 cu ft Volume Capacity
Mfr # MRS-30
Zoro # G9704832
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 2000 lb
- Material Polyethylene
- Overall Height 44 1/4 in
- Overall Width 45 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meese
- MFR # MRS-30
- Zoro # G9704832
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 44 1/4 in |
Overall Width | 45 1/2 in |
Details
Color | Black |
Load Capacity | 2000 lb |
Material | Polyethylene |
Item | Stacking Container |
Volume Capacity | 30 cu ft |
Description
Recovery Station,Black Fluid Straining
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (1UFE8)
- JAYDEE GROUP USA. BOEN Privacy Netting W/Reinforced Grommets, 6' x 100', Green - (PN-30061)
- 80/20 Single Flange Linear Bearing Brake Kit (6515-BLACK)
- LITTLE GIANT 24" x 36" Butcher Block Top, Center Shelf, Mobile, 4 Swivel Polyurethane Casters, 3000 lbs. Capacity (WTC12D2462R6FL)
- SIMPLIFY Mesh Tote with Bamboo Handle in White (30150-WHITE)
- QUICKWAY IMPORTS Quickway Imports QI003055W Oval Willow Basket with Double Drop Down Handles - White Fabrice (QI003055W)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 18 in L, 12 1/2 in W, 6 1/2 in H (H-1812-6.5 GRAY)
- LEWISBINS Divider Box, Black, Polyethylene, 10 3/4 in L, 8 3/8 in W, 3 1/2 in H (DC1035-SXL BUY 16S)
- JIFRAM EXTRUSIONS INC Jifram Extrusions 01000877 Plastic Basket with Transparent Front; Black - 4 x 20 in. (1000877)
- PLANO Storage Container, Black, Polyethylene, 37-3/4 in L, 18-1/4 in W, 14 in H (191900)
- QUICKWAY IMPORTS Quickway Imports QI003055R Oval Willow Basket with Double Drop Down Handles - Red Gingham (QI003055R)
- Meese Storage Totes & Containers