Shop All Medical Equipment Bags & Cases
Medsource
Waste Bag, 17-1/8 in. L x 9 in. W, PK480
Mfr # MS-17367
Zoro # G9999665
product price: $678.99
/pk 480, $1.41/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hook
- Material Plastic
- Color clear
- For Use With Infection Control
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-17367
- Zoro # G9999665
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Width | 9 in |
Length | 17 1/8 in |
Details
Item | Waste Bag |
Includes | Hook |
Material | Plastic |
Color | clear |
For Use With | Infection Control |
Disposable | Yes |
Industry Type | Healthcare |
Description
Waste Bag, Color Clear, Disposable Yes, Material Plastic, Length 17 1/8 in, Width 9 in, For Use With Infection Control, Includes Hook, Package Quantity 480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROACTIVE Universal Wheelchair Elevating Legrests (Pair) PR (PP-ELR)
- JJ KELLER GHS Handbook, Hazcom GHS, English (17846)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31071 OR)
- FIRST VOICE Cohesive Bandage, Purple, 1" x 5 yd., PK6 (TS-3187-6P)
- MEDSOURCE Trauma Response Bag, Orange (MS-B3302)
- MEDSOURCE Polytissue Pillow Case, 22x30, PK100 (MS-44125)
- MEDSOURCE Trauma Bag, 10-1/2x12x20 in., Navy (MS-B3321)
- MEDSOURCE Fanny Pack, Red (MS-33309)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75152-O)
- MEDSOURCE BP Kit, Blue (MS-MED5N)
- MEDSOURCE IV Bag, Navy (MS-B3361)
- Medsource Medical Equipment Bags & Cases