Shop All Gauze & Dressings
This Product is Discontinued
Medsource
Triangular Bandage, Beige, PK240 (Discontinued)
Mfr # MS-11050
Zoro # G6754666
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Non-Woven
- Waterproof No
- Sterile/Non-Sterile Non-Sterile
- Includes (2) Safety Pin, (240) Bandages/Case
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-11050
- Zoro # G6754666
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 40 in |
Length | 40 in |
Details
Material | Non-Woven |
Waterproof | No |
Sterile/Non-Sterile | Non-Sterile |
Includes | (2) Safety Pin, (240) Bandages/Case |
Color | Beige |
Industry Type | Healthcare |
Item | Triangular Bandage |
Package Type | Bulk |
Standards | FDA |
Description
Triangular Bandage, Standards FDA, Package Type Bulk, Package Quantity 240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.