Shop All Medical Equipment Bags & Cases
This Product is Discontinued
Medsource
Trauma Response Bag, Red (Discontinued)
Mfr # MS-B3303
Zoro # G6222745
Free Shipping & Returns
This Product is Discontinued
Key Features
- Closure Type Zipper
- Features Both End Zippered Pockets, Inside Net Pockets, (2) Front Pockets with Elastic Loops, Internal Divider and Padded Bottom
- Material Polyester
- Width 13"
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-B3303
- Zoro # G6222745
- UPC # N
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Width | 13" |
Length | 9" |
Height | 6" |
Details
Closure Type | Zipper |
Features | Both End Zippered Pockets, Inside Net Pockets, (2) Front Pockets with Elastic Loops, Internal Divider and Padded Bottom |
Material | Polyester |
Item | Trauma Bag |
Color | Red |
Industry Type | Healthcare |
Product Type | Trauma Response Bag |
Description
Trauma Bag, Height 6 In., Width 13 In., Length 9 In., Material Polyester, Red, Closure Type Zipper, Features Both End Zippered Pockets, Inside Net Pockets, (2) Front Pockets with Elastic Loops, Internal Divider and Padded Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.