Shop All Medical Equipment Bags & Cases
Medsource
Trauma Response Bag, Orange
Mfr # MS-B3302
Zoro # G6165984
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 6 in
- Width 9 in
- Length 13 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-B3302
- Zoro # G6165984
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 6 in |
Width | 9 in |
Length | 13 in |
Details
Item | Trauma Response Bag |
Material | Polyester |
Color | Orange |
Industry Type | Healthcare |
Description
Trauma Response Bag, Height 6 in, Width 9 in, Length 13 in, Material Polyester, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Twice Daily Clear Plastic Pill Organizer (QI003402)
- ACME UNITED First Aid Only FAE-6105 SmartCompliance Refill Fabric Adhesive Bandages (6), Butterfly Bandages (10) (FAE-6105)
- DR.STITCH Training Sutures with Thread, Polyp, 2/0 (DS-0009)
- CLINTON Slim, Weight Rac/Kiosk (5114M)
- MEDSOURCE Trauma Response Bag, Navy (MS-B3301)
- MEDSOURCE Polytissue Pillow Case, 22x30, PK100 (MS-44125)
- MEDSOURCE Trauma Bag, 7-1/2x10x17-1/2 in., Navy (MS-B3331)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75153)
- MEDSOURCE Waste Bag, 17-1/8 in. L x 9 in. W, PK480 (MS-17367)
- MEDSOURCE Trauma Bag, 10-1/2x12x20 in., Navy (MS-B3321)
- AMERICAN RED CROSS American Red Cross Winter Survival Pack (54894)
- Medsource Medical Equipment Bags & Cases